BAB3030H - BAB3030H BRKR A

Eaton

  • $314.93 (Each)
  • $314.93 (Each)

  • $2,519.44 (Per 8)

In-Stock: 3 available locally (Palestine, TX) (change location)
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
BAB3030H
Manufacturer
Eaton
Manufacturer's Part Number
BAB3030H
Description
BAB3030H BRKR A
Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 30A, Bab Type, 10 Kaic, Bolt-On Mounting, Three-Pole, Non-Interchangeable, 240V
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 3 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679303306 / 00786679303306
Weight per unit
1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$314.93 (Each)
Standard Packaging
$2,519.44 (Per 8)
Stock Availability
Palestine
3 (Check another store)
Nacogdoches
6
All Stores
1,248
Resources
Images
 
 
BAB3030H - Small Image
 
BAB3030H - Large Image
 
BAB3030H - Large Image
 
BAB3030H - Large Image
 
BAB3030H - Large Image
 
BAB3030H - Video
Attachments
 
 
BAB3030H - Specification Sheet
Brochures
 
 
BAB3030H - Brochure
Other Links
 
 
BAB3030H - Other
 
BAB3030H - Other
 
BAB3030H - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
interrupt rating
10 kAIC
Voltage Rating
240 V ac
Poles
3
Current Rating
30 A
Dimensions and Weight
Overall Length
3.8 in
Descriptions
Long Description
Thermal Magnetic Circuit Breaker, 30 A, Non-Interchangeable Tripping Mechanism, Bolt-On, 240 V ac, 4.9 in Overall Height, 3.8 in Overall Length
Special Features
Bolt-on mounting
Product Type
Thermal Magnetic Circuit Breaker
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
3P Thermal Magnetic Mini Circuit Breaker, 30 A, 240 VAC
Description
BAB3030H BRKR A
extra long description
ETN BAB3030H BAB3030H BRKR A
Additional Information
dimensions
3.3000 IN X 2.9000 IN X 2.9000 IN
circuit breaker type
Thermal Magnetic Circuit Breaker
Tripping Mechanism
Non-Interchangeable
Mounting Type
Bolt-On
Overall Height
4.9 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
media
Yes
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB3030H
GTIN
00786679303306
UPC
786679303306
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
1
Carton
1
Package
8
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyMarine Vessels and Equipment - Marine Vessels and Equipment - OtherDatacenters - IT Space: CI and Hyper ConvergedResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,248

Location search:
These alternate items can be purchased instead of BAB3030H.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB3030H.

Eaton Quicklag Industrial Thermal-Magnetic Circuit Breaker, 30A, Bab Type, 10 Ka...
  • Our Part #: BAB3030H
  • Palestine Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB3030H
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($314.93) ·
BAB3030H - Eaton Corp

Palestine Availability: In Stock

Total Availability: In Stock

Book Price

$314.93

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB3030H but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB3030 Eaton n/a
BAB3030H Eaton 00786679303306
BAB3030HI Eaton 00782114313107
CHB330 Eaton 00782113112619
CUHBAB3030H Eaton n/a
GTHQB32030 GENERAL ELECTRIC n/a
THQB32030 GENERAL ELECTRIC 00783164012415
1H895 WW GRAINGER n/a
B330 ITE n/a
BQ3B030 ITE n/a
QOB330 Schneider Electric 00785901417125
BQ3B030 Siemens 00783643102606

* All prices subject to change.

Begin Live Chat