BAB2030 - 2P 30A 120/240V Bolt On Panelboard BRKR

Eaton

  • $99.34 (Each)
  • $99.34 (Each)

  • $1,192.08 (Per 12)

In-Stock: 13 available locally (Cleburne, TX) (change location)
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
BAB2030
Manufacturer
Eaton
Manufacturer's Part Number
BAB2030
Description
2P 30A 120/240V Bolt On Panelboard BRKR
Thermal Magnetic Circuit Breaker, 30 A, Bolt-On, 120/240 V Ac, 4.8 In Overall Height, 3.9 In Overall Length
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 2 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679302309 / 00786679302309
Weight per unit
0.55 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$99.34 (Each)
Standard Packaging
$1,192.08 (Per 12)
Stock Availability
Cleburne
13 (Check another store)
DFW RDC
7
All Stores
2,899
Resources
Images
 
 
BAB2030 - Small Image
 
BAB2030 - Large Image
 
BAB2030 Small Image - Small Image
 
BAB2030 - Large Image
 
BAB2030 - Large Image
 
BAB2030 - Large Image
 
BAB2030 - Large Image
 
BAB2030 - Large Image
 
BAB2030 - Large Image
360 Images
 
 
BAB2030 - 360 Image
Attachments
 
 
BAB2030 - Specification Sheet
Brochures
 
 
BAB2030 - Brochure
Other Links
 
 
BAB2030 - Other
 
BAB2030 - Other
 
BAB2030 - Other
 
BAB2030 - Other
 
BAB2030 - Other
 
BAB2030 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
interrupt rating
10 kAIC
Voltage Rating
120/240 V ac
Poles
2
Dimensions and Weight
Overall Length
3.9 in
Descriptions
Product Type
Thermal Magnetic Circuit Breaker
Long Description
Thermal Magnetic Circuit Breaker, 30 A, Bolt-On, 120/240 V ac, 4.8 in Overall Height, 3.9 in Overall Length
Features
Eaton’s assembled panelboards are designed for sequence phase connection of branch circuit devices. This allows complete flexibility of circuit arrangement (single-, two- or three-pole) to allow balance of the electrical load on each phase. Sturdy, rigid chassis assembly ensures accurate alignment of interior with panel front;prevents flexing and minimizes possibility of loosening or damage to current carrying parts during and after installation. Four-point in-and-out adjustment of panel interioris provide
Short Description
2P Thermal Magnetic Circuit Breaker, 30 A, 120/240 VAC
Description
2P 30A 120/240V BOLT ON PANELBOARD BRKR
extra long description
ETN BAB2030 30A, 2 pole circuit bre
Special Features
Switching Neutral
Additional Information
circuit breaker type
Thermal Magnetic Circuit Breaker
Mounting Type
Bolt-On
Overall Height
4.8 in
for use with
Circuit Protection
Standards Met
UL Listed;CSA Certified;IGCC Standards 4897
dimensions
3.9000 IN X 2.2000 IN X 4.8000 IN
Manufacturer Information
Brand
Viton(R)
Eaton Corp
Manufacturers Part Number
BAB2030
GTIN
00786679302309
UPC
786679302309
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.55
Carton
1
Package
12
Uses, Certifications, and Standards
standard
CSA Certified,UL Listed
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,899

Location search:
These alternate items can be purchased instead of BAB2030.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB2030.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB2030
  • Cleburne Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: BAB2030
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($99.34) ·
BAB2030 - Eaton Corp

Cleburne Availability: In Stock

Total Availability: In Stock

Book Price

$99.34

Each

QTY:
Each
Add
Cross Referenced

These items are similar to BAB2030 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
BAB2030 Eaton 00786679302309
BAB2030I Eaton 00782114312704
CHB230 Eaton 00782113112466
CUHBAB2030 Eaton n/a
GTHQB2130 GENERAL ELECTRIC n/a
1H886 WW GRAINGER n/a
B230 ITE n/a
BQ2B030 ITE n/a
QOB230 Schneider Electric 00785901416906
QOB23078590141690 Schneider Electric n/a
B230 Siemens 00783643263550
BQ2B030 Siemens 00783643102422

* All prices subject to change.

Begin Live Chat