BAB1050 - Type Bab Circuit BRKR 1P, 50AMP 40C 120/240V 10, 000

Eaton

  • $55.73 (Each)
  • $55.73 (Each)

  • $1,337.52 (Per 24)

In-Stock: 1 available locally (Rogers, AR) ( change location)
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
BAB1050
Manufacturer
Eaton
Manufacturer's Part Number
BAB1050
Description
Type Bab Circuit BRKR 1P, 50AMP 40C 120/240V 10, 000
Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic Circuit Breaker, High Intensity Discharge, 50 A, 10 Kaic, Single-Pole, 120/240 V, Non-Interchangeable, Q7, Bab
Slang Terms

Suggest a New Term
Categories
Standard Trip Bolt-On - 1 Pole Standard Trip Bolt-On Mark as Incorrect
Suggest a New Category
Classification
Panelboard Branch Breakers
UNSPSC
39121603 - Miniature circuit breakers
UPC/GTIN
786679301500 / 00786679301500
Weight per unit
0.35 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$55.73 (Each)
Standard Packaging
$1,337.52 (Per 24)
Stock Availability
Rogers
1 (Check another store)
Springdale
0
All Stores
73
Resources
Images
 
 
BAB1050 - Small Image
 
BAB1050 - Large Image
 
BAB1050 - Large Image
 
BAB1050 - Large Image
 
BAB1050 - Video
Attachments
 
 
BAB1050 - Specification Sheet
Brochures
 
 
BAB1050 - Brochure
Other Links
 
 
BAB1050 - Other
 
BAB1050 - Other
 
BAB1050 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Poles
1
interrupt rating
10
Voltage Rating
120/240 V
Descriptions
Description
TYPE BAB CIRCUIT BRKR 1P,50AMP 40C 120/240V 10,000
Product Type
Bab, 1P, 50A, 120/240V, 10kaic
extra long description
ETN BAB1050 BAB, 1p, 50A, 120/240V,
Features
Eaton’s bolt-on miniature circuit breakers (Quicklag) provide superior protection in panelboards, and offer easy installation. They are also switching duty rated for 120 VAC fluorescent light applications, and UL 489 listed. All products 15–100A are HACR rated. Select from one-, two-, or three-pole designs.
Long Description
Eaton BAB thermal magnetic circuit breaker,Quicklag industrial thermal-magnetic circuit breaker,High intensity discharge,50 A,10 kAIC,Single-pole,120/240 V,Non-Interchangeable,Q7,BAB
Special Features
High intensity discharge
Additional Information
media
Yes
dimensions
3.8000 IN X 1.2000 IN X 4.8000 IN
Manufacturer Information
Brand
Eaton Corp
Manufacturers Part Number
BAB1050
GTIN
00786679301500
UPC
786679301500
Taxonomies, Classifications, and Categories
Category Description
PANELBOARD BRANCH BREAKERS
Type
Thermal magnetic circuit breakers
Packaging
Weight per each
0.35
Carton
1
Package
24
Uses, Certifications, and Standards
Application
Generation - Renewable Energy - Alternative EnergyOtherGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - OtherResidential Bldgs & Facilities - Residential Bldgs & Facilities - Other
standard
UL Listed,CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 73

Location search:
These alternate items can be purchased instead of BAB1050.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of BAB1050.

Eaton Bab Thermal Magnetic Circuit Breaker, Quicklag Industrial Thermal-Magnetic...
  • Our Part #: BAB1050
  • Rogers Availability: 1
  • Total Availability: In Stock
  • MFR Part #: BAB1050
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 24 ($1,337.52) ·
BAB1050 - Eaton Corp

Rogers Availability: In Stock

Total Availability: In Stock

Book Price

$55.73

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat