3BR4242BC200 - 3PH BR 42 Space 42 CKT 200A LC N1 Cu Bus

Eaton

  • $1828.22 (Each)
  • $1,828.22 (Each)

In-Stock: 69 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
3BR4242BC200
Manufacturer
Eaton
Manufacturer's Part Number
3BR4242BC200
Description
3PH BR 42 Space 42 CKT 200A LC N1 Cu Bus
Eaton BR Main Breaker Loadcenter, No Feed-Thru Lugs, Main Circuit Breaker, 200 A, L2, Copper, Cover Included, Nema 1, Metallic, 10 Kaic, CC, 42 Circuits, 42 Spaces, Four-Wire, Three-Phase, #1/0 Awg-250 Kcmil Cu/Al, Combination, 208 Y/120, 240 V
Slang Terms

Suggest a New Term
Categories
Load Centers & Accessories - Three Phase Main Breaker Load Mark as Incorrect
Suggest a New Category
Classification
Three Phase Main Breaker Load Centers
UNSPSC
39121101 - Load centers
UPC/GTIN
786676441155 / 00786676441155
Weight per unit
23 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,828.22 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
69
Resources
Images
 
 
3BR4242BC200 - Small Image
 
3BR4242BC200 - Large Image
 
3BR4242BC200 - Large Image
 
3BR4242BC200 - Large Image
Attachments
 
 
3BR4242BC200 - Specification Sheet
Other Links
 
 
3BR4242BC200 - Other
 
3BR4242BC200 - Other
 
3BR4242BC200 - Other
Brochures
 
 
3BR4242BC200 - Brochure
Tech Bulletins
 
 
3BR4242BC200 - Tech Bulletin
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
200
Cover Type
Cover included
Interrupt Rating
10
Phase
3
Voltage Rating
208Y/120, 240V
Dimensions and Weight
Depth
3.88
Height
45
Size
L2
Width
14.31
Descriptions
Description
3PH BR 42 SPACE 42 CKT 200A LC N1 CU BUS
Extra Long Description
ETN 3BR4242BC200 3 Ph/BR LC 200A MC
Features
Specially designed for easy installation, Eaton's BR 1-inch load centers house the branch circuit breakers and the wiring required to distribute power to individual circuits. They serve as main breaker for service entrances or as main lug when adding circuits to existing service. The main breaker protects the entire panel and can be used as a service disconnect. The branch breakers protect the wires leading to individual electrical loads such as fixtures and outlets.
Long Description
Eaton BR main breaker loadcenter,No feed-thru lugs,Main circuit breaker,200 A,L2,Copper,Cover included,NEMA 1,Metallic,10 kAIC,CC,42 Circuits,42 Spaces,Four-wire,Three-phase,#1/0 AWG-250 kcmil Cu/Al,Combination,208 Y/120, 240 V
Product Type
3 PH/BR LC 200A MCB 42 CKT Cu Bus Nema 1
Special Features
No feed-thru lugs
Additional Information
Number Of Spaces
42
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
3BR4242BC200
GTIN
00786676441155
UPC
786676441155
Taxonomies, Classifications, and Categories
Type
Main breaker loadcenter
Packaging
Weight per each
23
Carton
1
Uses, Certifications, and Standards
Application
OtherGeneration - Renewable Energy - Alternative EnergyGeneration - Conventional Energy - Conventional EnergyDatacenters - IT Space: CI and Hyper ConvergedMarine Vessels and Equipment - Marine Vessels and Equipment - Other
Mounting
Combination Mount
Standard
UL 67,UL 50
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat