XT0R4B - 38W Led Wallpack 4269LM

Lumark

  • $239.55 (Each)
  • $239.55 (Each)

In-Stock: 8 available locally (Charlotte, NC) (change location)
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
XT0R4B
Manufacturer
Lumark
Manufacturer's Part Number
XT0R4B
Description
38W Led Wallpack 4269LM
Led Wallpack, Die-Cast Aluminum, 277 V Ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 LM Brightness (Lumens), Carbon Bronze, 6-5/8 In Length, 4 In Width, 8 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778003 / 00080083778003
Weight per unit
3.66 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$239.55 (Each)
Stock Availability
Charlotte
8 (Check another store)
All Stores
80
Resources
Images
 
 
XT0R4B - Large Image
 
XT0R4B - Large Image
 
XT0R4B - Large Image
Attachments
 
 
XT0R4B - Specification Sheet
Other Links
 
 
XT0R4B - Other
 
XT0R4B - Other
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
Die-Cast Aluminum
Voltage Rating
277 V ac
Current Rating
0.34 A @ 120 V/0.15 A @ 277 V
amperage rating
0.34
Number of Lamps
1
Wattage
38
Lamp Type
LED
Ballast Type
N/A
Lamp Included
True
Material, Color, and Finish
Color Rendering Index
70
color temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Length
6-5/8 in;168 mm
Width
4 in;102 mm
Height
8 in;203 mm
Descriptions
Description
38W LED WALLPACK 4269LM
Product Type
Led Wallpack
Long Description
LED Wallpack, Die-Cast Aluminum, 277 V ac, 38 W, 0.34 A @ 120 V/0.15 A @ 277 V, 70, 5000 K, 4269 lm Brightness (Lumens), Carbon Bronze, 6-5/8 in Length, 4 in Width, 8 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
extra long description
CLS XTOR4B XTOR,38W,5K,FULL CUTOFF,
Special Features
Patented, slim, low-profile LED design
Additional Information
Total Wattage
38 W
Brightness (Lumens)
4269 lm
average life
72000 h
Warranty
5 yr
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
package quantity
1 ct
ip rating
IP66
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
XT0R4B
Brand
LUMARK
sub brand
Xtor Crosstour Led
GTIN
00080083778003
UPC
080083778003
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.66
Carton
1
Uses, Certifications, and Standards
Application
Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
standard
40 Degree C Ambient Temperature Rating;ADA Compliant;DLC Premium;DLC Qualified;IP66 Rated;LM79/LM80 Compliant;NOM Compliant;RoHS Compliant;Title 24 Compliant;UL/cUL Listed - Wet Location
Mounting
WALL MOUNT
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XT0R4B.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of XT0R4B.

Crosstour, Led, 38W, Medium Housing, Full Cutoff, 5000K, 120-277V, Carbon Bronze
  • Our Part #: XT0R4B
  • Charlotte Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: XTOR4B
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($239.55) ·
XT0R4B - Cooper Lighting Solutions

Charlotte Availability: In Stock

Total Availability: In Stock

Book Price

$239.55

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to XT0R4B, though they may not be 100% alike.

Axcent Small Wall Pack, 44W, 4000K, 120-277V, Full Cutoff
  • Our Part #: AXCS4A
  • Charlotte Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: AXCS4A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 6 ($1,338.06) ·
AXCS4A - Cooper Lighting Solutions

Charlotte Availability: Out Of Stock

Total Availability: In Stock

Book Price

$223.01

Each

QTY:
Each
Add
00888791000832|0888791|888791000832|88879100083|00083|0LWX2 Led 90W 50K DDB M2|O...
  • Our Part #: 0LWX2LED90W50K
  • Charlotte Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: OLWX2 LED 90W 50K DDB M2
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
0LWX2LED90W50K - Lithonia Lighting - Acuity

Charlotte Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
00080083654970|0080083|080083654970|08008365497|65497|XT0R5A|XTOR5A|Xtor 5A, CB,...
  • Our Part #: XT0R5A
  • Charlotte Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: XTOR5A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
XT0R5A - Cooper Lighting Solutions

Charlotte Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat