XT0R2B - 18W Led Wallpack 50K BRZ

Lumark

  • $162.71 (Each)
  • $162.71 (Each)

  • $976.26 (Per 6)

In-Stock: 110 available at other locations ( find a store with stock)
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
XT0R2B
Manufacturer
Lumark
Manufacturer's Part Number
XTOR2B
Description
18W Led Wallpack 50K BRZ
Led Wallpack, Die-Cast Aluminum, 5-3/4 In Length, 3-5/8 In Width, 6-3/4 In Height, Polyester Powder Coat, 72000 H Average Life, 5 Yr Warranty, 3.7 to 5.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083778225 / 00080083778225
Weight per unit
3.6899 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$162.71 (Each)
Standard Packaging
$976.26 (Per 6)
Stock Availability
Greenville
0 (Find nearest stock)
Tyler
2
All Stores
110
Resources
Attachments
 
 
XT0R2B - Specification Sheet
Images
 
 
XT0R2B - Large Image
 
XT0R2B - Large Image
 
XT0R2B - Large Image
 
XT0R2B - Large Image
 
XT0R2B - Large Image
 
XT0R2B - Large Image
 
XT0R2B - Small Image
 
XT0R2B - Large Image
 
XT0R2B - Large Image
Other Links
 
 
XT0R2B - Other
 
XT0R2B - Other
Brochures
 
 
XT0R2B - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
.07
Ballast Type
N/A
Current Rating
0.15 A @ 120 V/0.07 A @ 277 V
Lamp Included
Yes
Lamp Type
LED
Material
Die-Cast Aluminum
Number Of Lamps
1
Voltage Rating
277 V ac
Wattage
18
Material, Color, and Finish
Color Rendering Index
70
Color Temperature
5000 k
Finish
Polyester Powder Coat
Style
(blank)
Dimensions and Weight
Height
6-3/4 in;171 mm
Length
5-3/4 in;146 mm
Width
3-5/8 in;92 mm
Descriptions
Description
18W LED WLPK 50K BRZ
Features
The patented Lumark Crosstour(TM) LED wall pack series of luminaries provides an architectural style with super bright, energy efficient LEDs. The low-profile, rugged die-cast aluminum construction, universal back box, stainless steel hardware along with a sealed and gasketed optical compartment make the Crosstour impervious to contaminants. The Crosstour wall luminaire is ideal for wall/surface, inverted mount for façade/canopy illumination, post/bollard and low level pathway illumination including stairs
Long Description
LED Wallpack, Die-Cast Aluminum, 5-3/4 in Length, 3-5/8 in Width, 6-3/4 in Height, Polyester Powder Coat, 72000 h Average Life, 5 yr Warranty, 3.7 to 5.25 lb
Product Type
Led Wallpack
Short Description
LED Wallpack, Die-Cast Aluminum, 277 VAC
Special Features
Die-cast aluminum, low-profile design with hinged removable door
Additional Information
Average Life
72000 h
Brightness (Lumens)
2135 lm
Ip Rating
IP66
Package Quantity
1 ct
Socket Type
N/A
Standards Met
UL/cUL Listed - Wet Location;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
Total Wattage
18 W
Warranty
5 yr
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
XT0R2B
Sub Brand
Xtor Crosstour Led
GTIN
00080083778225
UPC
080083778225
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
WALL MOUNT
Packaging
Weight
3.7 to 5.25 lb;1.7 to 2.4 kg
Weight per each
3.6899
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Lighting;Floodlight Illumination of Ground Mounted Signs;Building Facade Architecture or for Wall Mount
Mounting
WALL MOUNT
Standard
DLC Qualified;UL/cUL Listed - Wet Location
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of XT0R2B.
Jump To:

Similar Items

Similar items are close alternatives to XT0R2B, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat