LSF25KNPC - 11/15/22/25W Led Flood 3K/4K/5K Knuckle Mount

Lumark

  • $68.77 (Each)
  • $68.77 (Each)

In-Stock: 10 available at other locations ( find a store with stock)
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
LSF25KNPC
Manufacturer
Lumark
Manufacturer's Part Number
LSF25-KN-PC
Description
11/15/22/25W Led Flood 3K/4K/5K Knuckle Mount
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 Cri, 120-347V, 50-60 HZ, Selectable Lumens 1700-2500-3500-4000 / 11-15-22-25W, Selectable Dusk-to-Dawn Button-Type Photocontrol, Knuckle
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111611 - Flood light
UPC/GTIN
080083267705 / 00080083267705
Weight per unit
2.14 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$68.77 (Each)
Stock Availability
Jacksonville - FL
0 (Find nearest stock)
All Stores
10
Resources
Other Links
 
 
LSF25KNPC - Other
Images
 
 
LSF25KNPC - Small Image
 
LSF25KNPC - Large Image
Attachments
 
 
LSF25KNPC - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.072A @347V
Lamp Type
LED
Voltage Rating
120-347V
Dimensions and Weight
Size
8.54 IN Length 2.0 IN Width 9.65 IN Height
Descriptions
Description
11/15/22/25W LED FLOOD 3K/4K/5K KNUCKLE MOUNT
Extra Long Description
CLS LSF25-KN-PC CCT SELECT FLOOD, 2
Long Description
LSF Floodlight, CCT Selectable 3000K-4000K-5000K, 70 CRI, 120-347V, 50-60 Hz, Selectable Lumens 1700-2500-3500-4000 / 11-15-22-25W, Selectable Dusk-to-Dawn Button-type photocontrol, Knuckle
Product Type
CCT Select Flood, 25W, KNC, PC
Special Features
Available in 3 housing sizes and multiple lumen packages
Additional Information
Fixture Type
FLOODLIGHT
Lumens
1700-2500-3500-4000
Manufacturer Information
Brand
LUMARK
Manufacturers Part Number
LSF25-KN-PC
GTIN
00080083267705
UPC
080083267705
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
2.14
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
KNUCKLE
Standard
ISO Certified;DLC Qualified;1.5G Vibration Rated;FCC Class A;IP65 Rated;UL Listed;RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Jacksonville - FL Area

Location Stock Available

Distribution Centers

Location Stock Available
Abilene
2 View Store

A-L

Location Stock Available
Jonesboro
2 View Store

M-Z

Location Stock Available
Terrell
6 View Store
These alternate items can be purchased instead of LSF25KNPC.
Jump To:

Similar Items

Similar items are close alternatives to LSF25KNPC, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat