HLBSL609FS5 - 6" Led Ultra Thin Downlight 27K/3K/35K/4K/5K 900LM

Halo

  • $20.20 (Each)
  • $20.20 (Each)

  • $80.80 (Per 4)

In-Stock: 117 available locally (West Dallas, TX) (change location)
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
HLBSL609FS5
Manufacturer
Halo
Manufacturer's Part Number
HLBSL609FS5
Description
6" Led Ultra Thin Downlight 27K/3K/35K/4K/5K 900LM
6-Inch Round Canless Led Downlight, 900 Lumens, 90+Cri, 5-Color Field-Selecctable, 120V 60HZ. Matte White Finish.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111515 - Downlighting fixtures
UPC/GTIN
080083297245 / 00080083297245
Weight per unit
1.06 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.20 (Each)
Standard Packaging
$80.80 (Per 4)
Stock Availability
West Dallas
117 (Check another store)
DFW RDC
1,407
All Stores
21,472
Resources
Images
 
 
HLBSL609FS5 - Large Image
 
HLBSL609FS5 - Video
Other Links
 
 
HLBSL609FS5 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Lamp Type
LED
amperage rating
0.096A
Wattage
10.8W
Voltage Rating
120V
Material, Color, and Finish
Finish
Matte White
Style
(blank)
Descriptions
Description
6" LED ULTRA THIN DOWNLIGHT 27K/3K/35K/4K/5K 900LM
extra long description
CLS HLBSL609FS5 6" HLBSL, 900LM, 5C
Product Type
6" HLBSL, 900LM, 5CCT, White
Special Features
Round 6-inch HLBSL Slim Canless LED Downlight with slim polymer dead front trim and smooth lens
Long Description
6-inch Round Canless LED Downlight, 900 lumens, 90+CRI, 5-Color Field-SeleCCTable, 120V 60Hz. Matte White Finish.
Additional Information
media
Yes
Socket Type
N/A
Manufacturer Information
Manufacturers Part Number
HLBSL609FS5
Brand
HALO
GTIN
00080083297245
UPC
080083297245
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLSBSL Canless LED Downlight
Packaging
Weight per each
1.06
Carton
1
Package
4
Uses, Certifications, and Standards
standard
ENERGY STAR Qualified;IECC Compliant;Title 24 Compliant;UL Listed;RoHS Compliant
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21,472

Location search:

* All prices subject to change.

Begin Live Chat