HLB6RTRMMW - Oversized Ring For HLB Trims White

Halo

  • Special Order Item
  • $0.00 (Each)

In-Stock: 1 available locally (Sherman, TX) (change location)

Call nearest store for Item Price
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
HLB6RTRMMW
Manufacturer
Halo
Manufacturer's Part Number
HLB6RTRMMW
Description
Oversized Ring For HLB Trims White
6" Round Decorative Overlay, Matte White.
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111531 - Commercial downlighting trim
UPC/GTIN
080083862306 / 00080083862306
Weight per unit
0.2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
Special Order Item
Stock Availability
Sherman
1 (Check another store)
DFW RDC
0
All Stores
9
Resources
Images
 
 
HLB6RTRMMW - Large Image
 
HLB6RTRMMW - Large Image
 
HLB6RTRMMW - Large Image
Attachments
 
 
HLB6RTRMMW - Specification Sheet
Brochures
 
 
HLB6RTRMMW - Brochure
Other Links
 
 
HLB6RTRMMW - Other
 
HLB6RTRMMW - Other
 
HLB6RTRMMW - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Style
(blank)
Dimensions and Weight
Diameter
6 INCH
Size
8.938 IN Length 8.938 IN Width 0.188 IN Height
Descriptions
Product Type
6" RD Trim, Matte White
extra long description
CLS HLB6RTRMMW 6" RD TRIM, MATTE WH
Long Description
6" round decorative overlay, matte white.
Special Features
Paintable Matte White Decorative Overlay for Round 6" HLB Slim Low-Glare Canless LED Downlights
Description
OVERSIZED RING FOR HLB TRIMS WHITE
Additional Information
Fixture Type
Trim
Manufacturer Information
Brand
HALO
Manufacturers Part Number
HLB6RTRMMW
GTIN
00080083862306
UPC
080083862306
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
HLSBSL Canless LED Downlight
Packaging
Weight per each
0.2
Carton
1
Uses, Certifications, and Standards
Mounting
Accessory
Application
lighting
standard
N/A
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 9

Location search:

Greater DFW RDC Area

Location Stock Available
Corsicana
4 View Store
Sherman
1 View Store

Distribution Centers

Location Stock Available
Alexandria
4 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat