H99ICAT - 4" Insulated Ceiling, Air Tight Recessed Housing

Halo

  • $22.22 (Each)
  • $22.22 (Each)

In-Stock: 115 available locally (DFW RDC, TX) (change location)
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
H99ICAT
Manufacturer
Halo
Manufacturer's Part Number
H99ICAT
Description
4" Insulated Ceiling, Air Tight Recessed Housing
Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 In Width, 5-1/2 In Height, 8-1/2 In Length, Recessed Mount, 2.25 LB
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
39111802 - Lamp housings
UPC/GTIN
080083582259 / 00080083582259
Weight per unit
2.25 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$22.22 (Each)
Stock Availability
DFW RDC
115 (Check another store)
All Stores
131
Resources
Images
 
 
H99ICAT - Large Image
 
H99ICAT - Large Image
 
H99ICAT - Large Image
Specifications Sheets
 
 
H99ICAT - Specification Sheet
Attachments
 
 
H99ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Wattage
50 W
amperage rating
0.417 at (120V)
Voltage Rating
120V
Lamp Type
Incandescent (Not Included)
Ballast Type
N/A
Number of Lamps
N/A
Material, Color, and Finish
Housing Material
Aluminum
Dimensions and Weight
Width
7.5 in
Height
5-1/2 in
Length
8-1/2 in
Descriptions
Product Type
Air Tight Recessed Housing
Description
4" INSULATED CEILING,AIR TIGHT RECESSED HOUSING
Long Description
Air Tight Recessed Housing, 50 W, 120 V, Aluminum Housing Material, Non Dimmable, 7.5 in Width, 5-1/2 in Height, 8-1/2 in Length, Recessed Mount, 2.25 lb
Features
The H99ICAT is a small aperture IC AIR-TITE(TM) housing for accent and task lighting. It is designed for use in insulated ceilings where it will be in direct contact with insulation. It is an AIR-TITE(TM) housing designed to prevent air flow between living spaces and unconditioned areas.
Short Description
Air Tight Recessed Housing, 50W, 120V, Aluminum
Additional Information
Galvanized Steel Die-Formed Construction
extra long description
CLS H99ICAT 4 IN IC AIR-TITE SHLW C
Special Features
120V line voltage shallow ceiling housing
Additional Information
Mounting Type
Recessed Mount
Standards Met
UL/cUL Listed;ASTM-E283
package quantity
1 ct
Socket Type
E26
Manufacturer Information
Brand
HALO
Manufacturers Part Number
H99ICAT
GTIN
00080083582259
UPC
080083582259
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Type
4" H99 Housing
Packaging
Weight
2.25 lb
Weight per each
2.25
Carton
1
Uses, Certifications, and Standards
Application
lighting
standard
UL/cUL Listed - Damp Location;UL/cUL Listed - Wet Location;Airtite
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 131

Location search:

Distribution Centers

Location Stock Available
Lubbock
7 View Store
Odessa
2 View Store

A-L

Location Stock Available
These alternate items can be purchased instead of H99ICAT.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of H99ICAT.

4" Housing Ic Air-Tite Shallow Ceiling 120V Line Voltage
  • Our Part #: H99ICAT
  • DFW RDC Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: H99ICAT
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($22.22) ·
H99ICAT - Cooper Lighting Solutions

DFW RDC Availability: In Stock

Total Availability: In Stock

Book Price

$22.22

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to H99ICAT, though they may not be 100% alike.

The Ic-Rated Incandescent New Construction Housing Features An Air-Loc Seal to S...
  • Our Part #: IC1
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: IC1
  • Manufacturer: Lithonia Lighting - Acuity
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($59.25) ·
IC1 - Lithonia Lighting - Acuity

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$59.25

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat