GFLL70FSUNVDBZK - 60W Led Slim Flood 3K/4K/5K 120/277V 8400LM

Cooper Lighting Solutions

  • $96.99 (Each)
  • $96.99 (Each)

In-Stock: 70 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
GFLL70FSUNVDBZK
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
GFLL70FSUNVDBZK
Description
60W Led Slim Flood 3K/4K/5K 120/277V 8400LM
GFL Slim Led Flood, 60W, 3CCT, Dusk to Dawn, 120V-277V, Large.
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Led Floodlights, Wallpacks, Bollards & Landscape Lighting
UNSPSC
39111503 - Wall fixture
UPC/GTIN
080083260645 / 00080083260645
Weight per unit
3.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$96.99 (Each)
Stock Availability
Mesa
0 (Find nearest stock)
Phoenix
0
All Stores
70
Resources
Images
 
 
GFLL70FSUNVDBZK - Small Image
 
GFLL70FSUNVDBZK - Large Image
Attachments
 
 
GFLL70FSUNVDBZK - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.21
Lamp Type
LED
Voltage Rating
120 / 277V
Wattage
60
Material, Color, and Finish
Style
(blank)
Descriptions
Description
60W LED SLIM FLOOD 3K/4K/5K 120/277V 8400LM
Extra Long Description
CLS GFLL70FSUNVDBZK GRND FL DCST 60
Long Description
GFL Slim LED Flood, 60W, 3CCT, Dusk to Dawn, 120V-277V, Large.
Product Type
GRND FL DCST 60W 8KLM 3CCT D2D Unv KM
Special Features
Versatile floodlight with various sizes, lumens, CCTs, and mounting options
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
GFLL70FSUNVDBZK
GTIN
00080083260645
UPC
080083260645
Taxonomies, Classifications, and Categories
Category Description
LED FLOODLIGHTS, WALLPACKS, BOLLARDS & LANDSCAPE LIGHTING
Type
FLOODLIGHT
Packaging
Weight per each
3.4
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
KNUCKLE
Standard
FCC Compliant;RoHS Compliant;UL Listed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 70

Location search:

Greater Phoenix Area

Location Stock Available

Distribution Centers

Location Stock Available
Amarillo
14 View Store
Nacogdoches
29 View Store

M-Z

Location Stock Available
Palestine
4 View Store

* All prices subject to change.

Begin Live Chat