E4TATSBELL - 4" N-Ic At NC HSNG 120V W/SCKT BRKT

Cooper Lighting Solutions

  • $13.89 (Each)
  • $13.89 (Each)

  • $83.34 (Per 6)

In-Stock: 14 available locally (Round Rock, TX) (change location)
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
E4TATSBELL
Manufacturer
Cooper Lighting Solutions
Manufacturer's Part Number
E4TATSB
Description
4" N-Ic At NC HSNG 120V W/SCKT BRKT
Recessed Housing; Commercial and Residential Applications; For Use With CFL and Led Lamp, Incandescent, Non Insulated Ceiling, Tungsten-Halogen, ; 4 In Length; Die Formed CRS Material; Recessed Mount; 120 V Voltage Rating
Slang Terms

Suggest a New Term
Categories
Lighting Parts, Wiring & Accy. - Lighting Accessories Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
080083765898
Weight per unit
1.59 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$13.89 (Each)
Standard Packaging
$83.34 (Per 6)
Stock Availability
Round Rock
14 (Check another store)
Austin RDC
70
All Stores
2,177
Resources
Images
 
 
E4TATSBELL - Small Image
 
E4TATSBELL - Large Image
Specifications Sheets
 
 
E4TATSBELL - Specification Sheet
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
120 V
Material
Die Formed CRS
Dimensions and Weight
Length
4 in
Descriptions
Product Type
Recessed Housing
Long Description
Recessed Housing; Commercial and Residential Applications; For Use With CFL and LED Lamp, Incandescent, Non Insulated Ceiling, Tungsten-Halogen,; 4 in Length; Die Formed CRS Material; Recessed Mount; 120 V Voltage Rating
Features
The E4RTATSB is a compact and efficient recessed remodel Non-IC housing optimized and listed for EISA compliant tungsten-halogen lamps, as well as Incandescent, CFL and LED lamps. Housing is suitable for residential or light commercial applications. For installation in non-insulated ceilings, if ceiling insulation is present it must be kept 3" from all sides of housing. Housing features airtight code compliant construction. Use with a variety of trims and finishes to create different lighting effects or to
Short Description
Recessed Housing, Die Formed CRS, 4 in (L)
Description
4" N-IC AT NC HSNG 120V W/SCKT BRKT
Additional Information
for use with
Tungsten-Halogen;CFL and LED Lamp;Incandescent;Non Insulated Ceiling
Mounting Type
Recessed Mount
package quantity
1 ct
Manufacturer Information
Brand
Cooper Lighting Solutions
Manufacturers Part Number
E4TATSB
sub brand
Halo(TM)
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
1.59
Carton
1
Package
6
Uses, Certifications, and Standards
Application
Residential;Commercial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of E4TATSBELL.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of E4TATSBELL.

4" N-Ic At NC HSNG 120V W/SCKT BRKT
  • Our Part #: E4TATSBELL
  • Round Rock Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 168 ($2,333.52) ·
E4TATSBELL - Cooper Lighting Solutions

Round Rock Availability: In Stock

Total Availability: In Stock

Book Price

$13.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat