APP2U6T8 - 2 LMP 2'X2' Stat Parabolic

Metalux

  • $183.61 (Each)
  • $183.61 (Each)

In-Stock: 1 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
APP2U6T8
Manufacturer
Metalux
Manufacturer's Part Number
APP-2U6T8
Description
2 LMP 2'X2' Stat Parabolic
2 U-Lamp, 2'X2' Parabolic, 9 Cell, Semi Specular Louver, Nema Premium T8 Unv Electronic Ballast
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111535 - Parabolic fixture
UPC/GTIN
080083621880 / 00080083621880
Weight per unit
13.6999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$183.61 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
1
Resources
Other Links
 
 
APP2U6T8 - Other
Images
 
 
APP2U6T8 - Large Image
Attachments
 
 
APP2U6T8 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
0.231 (at 277V)
Lamp Type
U6T8
Material
Steel
Number Of Lamps
2
Voltage Rating
120-277V
Material, Color, and Finish
Style
(blank)
Descriptions
Description
2 LMP 2'X2' STAT PARABOLIC
Extra Long Description
CLS APP-2U6T8 ALLPRO PARAB 2X2 2LU6
Long Description
2 U-LAMP, 2'X2' PARABOLIC, 9 CELL, SEMI SPECULAR LOUVER, NEMA PREMIUM T8 UNV ELECTRONIC BALLAST
Product Type
Allpro Parab 2X2 2LU6 Unv1
Special Features
Designed for T8 lamps
Manufacturer Information
Brand
METALUX
Manufacturers Part Number
APP-2U6T8
GTIN
00080083621880
UPC
080083621880
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Troffers
Packaging
Weight per each
13.6999
Carton
1
Uses, Certifications, and Standards
Application
lighting
Mounting
Recessed
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available
Denton
1 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat