8TSNLEDLD596S850 - 8tsnledld596slunvl850cd1u

Metalux Commercial

  • $309.35 (Each)
  • $309.35 (Each)

In-Stock: 6 available locally (Henderson, TX) (change location)
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
8TSNLEDLD596S850
Manufacturer
Metalux Commercial
Manufacturer's Part Number
8TSNLED-LD5-96SL-UNV-L850-CD1-
Description
8tsnledld596slunvl850cd1u
Led Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 5000 K, 80, >60000 H Average Life, Dimmable, 9632 LM Brightness (Lumens), 96 In Length, 1-25/32 In Width, 2-7/8 In Height, 13.1 LB
Slang Terms

Suggest a New Term
Categories
Led Architectural & Specificat - Led Surface Architectural & SP Mark as Incorrect
Suggest a New Category
Classification
Led Architectural & Specification Lighting
UNSPSC
39111533 - Fluorescent strip
UPC/GTIN
080083803385 / 00080083803385
Weight per unit
11.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$309.35 (Each)
Stock Availability
Henderson
6 (Check another store)
Nacogdoches
0
All Stores
85
Resources
Images
 
 
8TSNLEDLD596S850 - Small Image
 
8TSNLEDLD596S850 - Large Image
 
8TSNLEDLD596S850 - Large Image
Attachments
 
 
8TSNLEDLD596S850 - Specification Sheet
Brochures
 
 
8TSNLEDLD596S850 - Brochure
Other Links
 
 
8TSNLEDLD596S850 - Other
 
8TSNLEDLD596S850 - Other
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
120 to 277 v
Current Rating
0.25 A @ 277 V
Material
Cold Rolled Steel
Lamp Type
LED
amperage rating
0.250 (at 277V)
Material, Color, and Finish
color temperature
5000 k
Color Rendering Index
80
Dimensions and Weight
Length
96 in;2437 mm
Width
1-25/32 in;46 mm
Height
2-7/8 in;73 mm
Descriptions
extra long description
ETNCL 8TSNLED-LD5-96SEE 08008385271
Description
8TSNLEDLD596SLUNVL850CD1U
Product Type
LED Striplight
Long Description
LED Striplight, 120 to 277 V, 0.25 A @ 277 V, 69.2 W, Cold Rolled Steel, 5000 K, 80, >60000 h Average Life, Dimmable, 9632 lm Brightness (Lumens), 96 in Length, 1-25/32 in Width, 2-7/8 in Height, 13.1 lb
Features
SNLED is a linear LED striplight series which offers breakthrough fixture efficiency and control versatility. Offered in three different versions (base, lensed and reflector), the SNLED provides application flexibility of a traditional striplight with cutting-edge LED performance. Developed with standard 0 to 10V dimmability to 10% with options for 1%, Fifth Light(TM) and step dimming, the series provides further improved energy savings and is the ideal choice for linear applications. The small size of the
Short Description
LED Striplight, 0.25 A @ 277 V, 69.2 W, 5000K
Special Features
Standard (sl) and High Lumen/High Efficacy (hl) Packages
Additional Information
Total Wattage
69.2 W
average life
>60000 h
dimmable
Yes
Brightness (Lumens)
9632 lm
Standards Met
CSA Certified;ECCN:EAR99NLR;DLC Listed;DLC Listed Premium
Manufacturer Information
sub brand
Pentair
Brand
METALUX COMMERCIAL
Manufacturers Part Number
8TSNLED-LD5-96SL-UNV-L850-CD1-
GTIN
00080083803385
UPC
080083803385
Taxonomies, Classifications, and Categories
Category Description
LED ARCHITECTURAL & SPECIFICATION LIGHTING
Type
Strip
Packaging
Weight
13.1 lb
Weight per each
11.3
Carton
1
Uses, Certifications, and Standards
Application
Lighting;Commercial;Retail;Residential
standard
CSA Listed
Mounting
Strip
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 85

Location search:

Greater Nacogdoches Area

Location Stock Available
Henderson
6 View Store

M-Z

Location Stock Available
Natchitoches
6 View Store
Roswell
3 View Store
These alternate items can be purchased instead of 8TSNLEDLD596S850.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of 8TSNLEDLD596S850.

8tsnledld596slunvl850cd1u
  • Our Part #: 8TSNLEDLD596S850
  • Henderson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8TSNLEDLD596SLUNVL850CD1U
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($309.35) ·
8TSNLEDLD596S850 - Cooper Lighting Solutions

Henderson Availability: In Stock

Total Availability: In Stock

Book Price

$309.35

Each

QTY:
Each
Add
8 FT., Linear Led Striplight, 9600 Lumens, 5000K, 0 - 10V Dimmable Driver
  • Our Part #: 8TSNLEDLD596SLUN
  • Henderson Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: 8TSNLED-LD5-96SL-UNV-L850-CD1-
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($309.35) ·
8TSNLEDLD596SLUN - Cooper Lighting Solutions

Henderson Availability: In Stock

Total Availability: In Stock

Book Price

$309.35

Each

QTY:
Each
Add
Similar Items

Similar items are close alternatives to 8TSNLEDLD596S850, though they may not be 100% alike.

8tsnledld496slunvl850cd2u
  • Our Part #: 8TSNLEDLD496SLUN
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($367.40) ·
8TSNLEDLD496SLUN - Cooper Lighting Solutions

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$367.40

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat