SPD200480Y1N - Surge Protection Device, SPD Series, 200 Kaic, 277

Eaton

  • $4650.21 (Each)
  • $4,650.21 (Each)
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
SPD200480Y1N
Manufacturer
Eaton
Manufacturer's Part Number
SPD200480Y1N
Description
Surge Protection Device, SPD Series, 200 Kaic, 277
Surge Protection Device, SPD Series, 200 Kaic, 277/480V Wye (4W+G), Basic Feature Package, Nema 4 Enclosure, External Side Mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L Operating Voltage
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685335377 / 00786685335377
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,650.21 (Each)
Resources
Images
 
 
SPD200480Y1N - Small Image
 
SPD200480Y1N - Large Image
 
SPD200480Y1N - Large Image
Attachments
 
 
SPD200480Y1N - Specification Sheet
Brochures
 
 
SPD200480Y1N - Brochure
Other Links
 
 
SPD200480Y1N - Other
 
SPD200480Y1N - Other
 
SPD200480Y1N - Other
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
277/480V wye (4W+G)
Dimensions and Weight
Height
3.45
Width
5.4
Depth
9.5
Descriptions
Long Description
Surge Protection Device, SPD series, 200 kAIC, 277/480V wye (4W+G), Basic feature package, NEMA 4 enclosure, External side mount, 320 L-N, 320 L-G, 320 N-G, 640 L-L operating voltage
Special Features
Basic feature package
Description
SURGE PROTECTION DEVICE, SPD SERIES, 200 KAIC, 277
Product Type
SPD, 200KA, Basic PKG., Nema 4 Enc.
Features
Eaton’s SPD Series offers the most advanced surge protection for industrial and commercial applications. It can be installed in two configurations: Direct integration into electrical assemblies or externally side-mounted to equipment. With an array of features, options, and configurations, there is a solution for all electrical applications, including service entrances, distribution switchboards, panelboards and point-of-use applications.
extra long description
ETN SPD200480Y1N SPD, 200KA, BASIC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
SPD200480Y1N
GTIN
00786685335377
UPC
786685335377
Taxonomies, Classifications, and Categories
Type
Surge protection device
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat