SPC120240S8P - SPC120KA 120/240V Nema 4X FLTR, Alm, Formc

Eaton

  • $1360.58 (Each)
  • $1,360.58 (Each)
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
SPC120240S8P
Manufacturer
Eaton
Manufacturer's Part Number
SPC120240S8P
Description
SPC120KA 120/240V Nema 4X FLTR, Alm, Formc
Eaton SPC Series Surge Protection Device, 120 Ka, 120/240V, Split-Phase, Nema 4X, Filtering, Alarm and Form C Relay
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-LN Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786680218118 / 00786680218118
Weight per unit
2.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1,360.58 (Each)
Resources
Other Links
 
 
SPC120240S8P - Other
 
SPC120240S8P - Other
 
SPC120240S8P - Other
 
SPC120240S8P - Other
Attachments
 
 
SPC120240S8P - Specification Sheet
Brochures
 
 
SPC120240S8P - Brochure
Tech Bulletins
 
 
SPC120240S8P - Tech Bulletin
Images
 
 
SPC120240S8P - Large Image
 
SPC120240S8P - Large Image
 
SPC120240S8P - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Phase
1
Voltage Rating
120/240 V
Dimensions and Weight
Width
3.19
Height
5
Depth
5.5
Descriptions
extra long description
ETN SPC120240S8P Eaton SPC series s
Long Description
Eaton SPC series surge protection device, 120 kA, 120/240V, Split-phase, NEMA 4X, Filtering, Alarm and Form C relay
Special Features
Filtering, Alarm & Form C relay
Product Type
Eaton SPC Series Surge Protection Device
Description
SPC120KA 120/240V NEMA 4X FLTR,ALM,FORMC
Features
Eaton’s SPC Series is a configurable surge protective device providing safe, robust protection for critical equipment in commercial and light industrial environments. The SPC Series features a compact, NEMA 4X design with configurable options available, including filtering, audible alarm and Form C contacts.
Additional Information
dimensions
5.5000 IN X 3.1900 IN X 5.0000 IN
Manufacturer Information
Manufacturers Part Number
SPC120240S8P
Brand
Eaton
GTIN
00786680218118
UPC
786680218118
Taxonomies, Classifications, and Categories
Type
Surge protection device
Category Description
SURGE SUPRESSION PRODUCTS
Packaging
Weight per each
2.5
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies, Panels and EOEMs
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat