SP1MNTGKIT - Din Rail Surge Device Mounting Kit

Eaton Power Quality

  • $37.62 (Each)
  • $37.62 (Each)

In-Stock: 10 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
SP1MNTGKIT
Manufacturer
Eaton Power Quality
Manufacturer's Part Number
Description
Din Rail Surge Device Mounting Kit
Eaton Surge Protection, Type 1 Mounting Kit
Slang Terms

Suggest a New Term
Categories
Cable MNGMNT & Prot Devices - Surge Suprsr-Prot Dev-Ln Condi Mark as Incorrect
Suggest a New Category
Classification
Surge Suprsr-Prot Dev-Line Conditnr
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685475905 / 00786685475905
Weight per unit
0.3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$37.62 (Each)
Stock Availability
San Marcos
0 (Find nearest stock)
Austin RDC
0
All Stores
10
Resources
Other Links
 
 
SP1MNTGKIT - Other
 
SP1MNTGKIT - Other
Images
 
 
SP1MNTGKIT - Small Image
 
SP1MNTGKIT - Large Image
 
SP1MNTGKIT - Large Image
 
SP1MNTGKIT - Large Image
Attachments
 
 
SP1MNTGKIT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Dimensions and Weight
Depth
3
Height
2.5
Width
4
Descriptions
Description
DIN RAIL SURGE DEVICE MOUNTING KIT
Extra Long Description
ETN SP1MNTGKIT DIN RAIL SURGE DEVIC
Features
Eaton offers a comprehensive family of surge products for use at service entrances. These products can help protect sensitive electronics against the damaging effects of surges. Due to the evolution of electronics and microprocessors in the home, there is a continuous challenge to provide quality (clean) power for electronic loads such as appliances, computers/home office and entertainment systems. Surges caused by lightning, utility grid switching and other sources travel on current carrying conductors t
Long Description
Eaton surge protection, Type 1 Mounting kit
Product Type
Din Rail Surge Device Mounting Kit
Manufacturer Information
Brand
Eaton Power Quality
Manufacturers Part Number
SP1MNTGKIT
GTIN
00786685475905
UPC
786685475905
Taxonomies, Classifications, and Categories
Type
Accessory
Packaging
Weight per each
0.3
Carton
1
Uses, Certifications, and Standards
Application
Other
Standard
Contact Manufacturer
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 10

Location search:

Greater Austin RDC Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
10 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat