CVX100208Y - 100KA, 208V Wye SPD, CVX100-208y

Eaton

  • $863.72 (Each)
  • $863.72 (Each)

Availability: In Stock Locally
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
CVX100208Y
Manufacturer
Eaton
Manufacturer's Part Number
CVX100-208Y
Description
100KA, 208V Wye SPD, CVX100-208y
Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, 127/220V, Includes Ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, Operating Voltage, Three-Phase, Four-Wire
Slang Terms

Suggest a New Term
Categories
Gen Purpose Wiring Devices - Gen Purpose Recept & Surge Pro Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
39121610 - Surge suppressers
UPC/GTIN
786685216263 / 00786685216263
Weight per unit
2 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$863.72 (Each)
Resources
Images
 
 
CVX100208Y - Small Image
 
CVX100208Y - Large Image
 
CVX100208Y - Large Image
 
CVX100208Y - Large Image
Attachments
 
 
CVX100208Y - Specification Sheet
Other Links
 
 
CVX100208Y - Other
 
CVX100208Y - Other
 
CVX100208Y - Other
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
100/175 V, 110/190 V, 120/208 V, 127/220 V
Phase
3
Dimensions and Weight
Depth
3.55
Width
4.75
Height
5.67
Descriptions
Features
Eaton's CVX050 and CVX100 Surge Protective Devices (SPDs) ensure that a customer's investment in equipment and processes are protected from the damaging effects of voltage transients. Designed for installation on service entrance, branch panels, or individual equipment disconnects, the CVX series provides enhanced surge protection for mission-critical applications. Available in configurations and current capacities of 50 or 100 kA per phase.
Description
100KA, 208V WYE SPD, CVX100-208Y
Product Type
100KA, 208V Wye SPD, CVX100-208y
extra long description
ETN CVX100-208Y 100kA, 208V WYE SPD
Long Description
Surge Protection Device, CVX100 series, 100 kAIC, 100/175V, 110/190V, 120/208V, 127/220V, Includes ground, 300 L-L, 150 L-N, 150L-G, 150 N-G, operating voltage, Three-phase, Four-wire
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
CVX100-208Y
GTIN
00786685216263
UPC
786685216263
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Type
Surge protection device
Packaging
Weight per each
2
Carton
1
Uses, Certifications, and Standards
Application
Elec Assemblies, Panels & EOEM - Electrical Assemblies and EOEMs - Other
standard
UL 1449
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of CVX100208Y.
Jump To:

Substitutes

Substitutes are practically identical items. The following can be used in place of CVX100208Y.

Surge Protection Device, CVX100 Series, 100 Kaic, 100/175V, 110/190V, 120/208V, ...
  • Our Part #: CVX100208Y
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: CVX100-208Y
  • Manufacturer: Eaton Corp
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($863.72) ·
CVX100208Y - Eaton Corp

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$863.72

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat