5PX2200RT - Eaton 5PX Ups

Eaton

  • $2291.79 (Each)
  • $2,291.79 (Each)
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
5PX2200RT
Manufacturer
Eaton
Manufacturer's Part Number
5PX2200RT
Description
Eaton 5PX Ups
Eaton 5PX Ups, 1950 Va, 1920 W, 5-20P Input, Outputs: (8) 5-20R, 120V, Rack/Tower
Slang Terms

Suggest a New Term
Categories
Uninterruptible Power Supplies - Uninterruptible Power Supplies Mark as Incorrect
Suggest a New Category
Classification
Uninterruptible Power Supplies
UNSPSC
39121011 - Uninterruptible power supplies
UPC/GTIN
743172035844 / 00743172035844
Weight per unit
75 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2,291.79 (Each)
Resources
Images
 
 
5PX2200RT - Small Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
 
5PX2200RT - Large Image
Attachments
 
 
5PX2200RT - Specification Sheet
Brochures
 
 
5PX2200RT - Brochure
Tech Bulletins
 
 
5PX2200RT - Tech Bulletin
Other Links
 
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
 
5PX2200RT - Other
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
120V default (100/110/120/127V)
Wattage
1920 W
Descriptions
Long Description
Eaton 5PX UPS, 1950 VA, 1920 W, 5-20P input, Outputs: (8) 5-20R, 120V, Rack/tower
Special Features
ABM technology and temperature-compensated charging method (user selectable), automatic battery test, deep discharge protection, automatic recognition of EBMs.
extra long description
ETN 5PX2200RT EATON 5PX UPS
Product Type
Eaton 5PX Ups
Description
EATON 5PX UPS
Features
Combining extended runtime capabilities and exceptional efficiency, the Eaton 5PX UPS is a powerful enterprise class backup solution. An ENERGY STAR qualified UPS, the 5PXs managed outlet segments allow you to monitor energy consumption down to the outlet level on its intuitive LCD screen, while convenient virtualization-ready bundles and Intelligent Power Manager software enable seamless management in virtualized environments.
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
5PX2200RT
GTIN
00743172035844
UPC
743172035844
Taxonomies, Classifications, and Categories
Type
UPS
Packaging
Weight per each
75
Carton
1
Uses, Certifications, and Standards
standard
UL 1778 ,cUL Listed ,UL Listed ,NOM ,cTUVus ,UL 497A,CE Marked ,FCC Part 15 Class A Subpart B Sections 15.107b , 15.109b
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat