G4L2T8CLM - 4FT GFF LTG Fix

Epco

  • $160.88 (Each)
  • $160.88 (Each)

In-Stock: 19 available at other locations ( find a store with stock)
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
G4L2T8CLM
Manufacturer
Epco
Manufacturer's Part Number
G4L2-T8-CLM
Description
4FT GFF LTG Fix
Light Fixture, T8 Bulb Shape, 51.7 In Length, 6.812 In Width, 5.75 In Height, 120 to 277 V Ac, 32 W, Electronic Ballast, >80, White, 1725 LM Brightness (Lumens), 50000 H Average Life, Medium Base, 5000 K, 2 Lamps, Polycarbonate Housing Material, Ceiling Mount/Wall Mount, 12 LB/Ea
Slang Terms

Suggest a New Term
Categories
Fluorescent Architectural & SP - Fluorescent Surface Architectu Mark as Incorrect
Suggest a New Category
Classification
Fluorescent Fixtures & Accessories
UNSPSC
39111501 - Fluorescent fixtures
UPC/GTIN
780321141902 / 00780321141902
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$160.88 (Each)
Stock Availability
Lafayette
0 (Find nearest stock)
Alexandria
0
All Stores
19
Resources
Other Links
 
 
G4L2T8CLM - Other
Brochures
 
 
G4L2T8CLM - Brochure
Attachments
 
 
G4L2T8CLM - Specification Sheet
Images
 
 
G4L2T8CLM - Small Image
 
G4L2T8CLM - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Ballast Type
Electronic
Lamp Wattage
32 W
Number Of Lamps
2
Voltage Rating
120 to 277 V ac
Material, Color, and Finish
Base Type
Medium
Color
White
Color Rendering Index
>80
Color Temperature
5000 k
Housing Material
Polycarbonate
Dimensions and Weight
Height
5.75 in
Length
51.7 in
Width
6.812 in
Descriptions
Description
4FT GFF LTG FIX
Extra Long Description
EPCO G4L2-T8-CLM VT T8 LMNRE 4FT 2L
Features
GFF, GLF, GFFW and GLFW Series Light Fixtures provide a degree of protection against the ingress of solid foreign objects (e.g., falling dirt), the ingress of water (e.g., hose directed water), protection against corrosion, and will be undamaged by the external formation of ice on the enclosure.
Long Description
Light Fixture, T8 Bulb Shape, 51.7 in Length, 6.812 in Width, 5.75 in Height, 120 to 277 V ac, 32 W, Electronic Ballast, >80, White, 1725 lm Brightness (Lumens), 50000 h Average Life, Medium Base, 5000 K, 2 Lamps, Polycarbonate Housing Material, Ceiling Mount/Wall Mount, 12 lb/EA
Product Type
Light Fixture
Short Description
Light Fixture, T8, 120 to 277 VAC, 32 W
Special Features
Reduces Installation Time and Lowers Labor Cost;Eliminates the Cost and Installation of a Fixture Whip and Junction Box Cover Plate
Additional Information
Average Life
50000 h
Brightness (Lumens)
1725 lm
Bulb Shape
T8
For Use With
Basic and Wide Specular Reflectors
Includes
GLF Fixture Mounting Hardware
Ip Rating
IP66;IP67
Mounting Type
Ceiling Mount;Wall Mount
Package Quantity
1 ct
Standards Met
UL Listed;cUL Listed
Manufacturer Information
Brand
Epco
Manufacturers Part Number
G4L2-T8-CLM
GTIN
00780321141902
UPC
780321141902
Taxonomies, Classifications, and Categories
Category Description
Fluorescent Fixtures & Accessories
Type
Fluorescent Linear Luminaire
Packaging
Weight
12 lb/EA
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Food Processing Facilities;Commercial Kitchens;Laundries;Industrial Facilities;Saunas;Car Washes;Storage Buildings;Pedestrian and Road Tunnels;Parking Garages;Elevator Shafts;Refrigerators and Freezers;Locker Rooms
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 19

Location search:

Greater Alexandria Area

Location Stock Available

Distribution Centers

Location Stock Available
Baton Rouge
7 View Store

A-L

Location Stock Available
Galena Park
3 View Store
These alternate items can be purchased instead of G4L2T8CLM.
Jump To:

Similar Items

Similar items are close alternatives to G4L2T8CLM, though they may not be 100% alike.

* All prices subject to change.

Begin Live Chat