B4ICATW - 4" Recessed Can

ELG

  • $30.38 (Each)
  • $30.38 (Each)

Availability: Call for Availability

QTY:
Each
Quick Specs
Catalog Number
B4ICATW
Manufacturer's Part Number
B4ICATW
Description
4" Recessed Can
Ic Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 MM;5-1/2 In Height, 110 MM;4-3/8 In Length, Made In Usa, 5-1/2" Height Allows Use In 2" X 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected Ic Housing Special Features, Ul Listed, >50 W (R/PAR20/A19) Wattage
Slang Terms

Categories
Enhanced Commodity Codes - Lighting
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801003898
Weight per unit
3 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$30.38 (Each)
Resources
Features
Wattage
>50 W (R/PAR20/A19)
Material, Color, and Finish
Finish
Baffle White
Base Type
B4
Dimensions and Weight
Height
5-1/2 in;140 mm
Length
4-3/8 in;110 mm
Descriptions
Product Type
Miniature IC Housing
IC Housing
Long Description
IC Housing, Accent and Task Lighting Application, B4 Base Type, Fluorescent Bulb Type, Baffle White Finish, 140 mm;5-1/2 in Height, 110 mm;4-3/8 in Length, Made in USA, 5-1/2" Height Allows Use in 2" x 6" Joist Construction;Adjustable Socket Bracket;Thermally Protected IC Housing Special Features, UL Listed, >50 W (R/PAR20/A19) Wattage
Features
Small aperture thermally protected, specification grade recessed housing. For remodel application non-insulated ceilings or where insulation can be kept 3" from housing.For fast and easy installation in existing plaster or me-chanical ceilings from ½" to 1-3/8" thick. Four remodelclips are easily retractable for fixture removal if neces-sary. Junction box is provided with eight ½" KOs and four Romex knockouts with strain relief. Accommodates up to 50PAR20, R20, and A19 lamps.
Short Description
IC Housing, B4, Fluorescent, 1 CT
Special Features
Thermally Protected IC Housing;Adjustable Socket Bracket;5-1/2" Height Allows Use in 2" x 6" Joist Construction
Description
4" RECESSED CAN
Additional Information
Standards Met
Ul Listed
bulb type
Fluorescent
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
ELITE LIGHTING
Manufacturers Part Number
B4ICATW
Taxonomies, Classifications, and Categories
Category Description
All Recessed Cans & Trims
Packaging
Weight per each
3
Carton
1
Uses, Certifications, and Standards
Application
Accent and Task Lighting
You must have an account to view stock levels
These alternate items can be purchased instead of B4ICATW.
Jump To:

Similar Items

Similar items are close alternatives to B4ICATW, though they may not be 100% alike.

4" Ic, Air-Tite, New Construction Housing, 120V W/ Socket Bracket
  • Our Part #: E4ICATSB
  • Nacogdoches Availability: In Stock
  • Total Availability: In Stock
  • MFR Part #: E4ICATSB
  • Manufacturer: Cooper Lighting Solutions
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($26.44)
E4ICATSB - Cooper Lighting Solutions

Nacogdoches Availability: In Stock

Total Availability: In Stock

Book Price

$26.44

Each

QTY:
Each
Add

* All prices subject to change.