B36ICAT - Sloped Ceiling Recess Can

ELG

  • $36.57 (Each)
  • $36.57 (Each)

  • $219.42 (Per 6)
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
B36ICAT
Manufacturer's Part Number
Description
Sloped Ceiling Recess Can
Slope Ic Housing, Sloped Ceiling Application, B3 Base Type, Fluorescent Bulb Type, 184 MM;7-1/4 In Height, Aluminum Housing Material, 12 to 24 In;305 to 610 MM Length, Made In Usa, 1 CT;6 PK Package Quantity, Adjustable Socket Bracket With A Slope Indicator Provides Consistent Lamp Alignment and Setup;Preinstalled Adjustable Bar Hanger;Thermally Protected Ic Housing Special Features, >75 W (R/PAR30);60 W (A19);65 W (BR30) Wattage
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Lighting Mark as Incorrect
Suggest a New Category
Classification
All Recessed Cans & Trims
UNSPSC
-
UPC/EAN/GTIN
847801033369
Weight per unit
3.5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.57 (Each)
Standard Packaging
$219.42 (Per 6)
Stock Availability
Local Store
Find nearby stock
All Stores
105
Resources
Specifications Sheets
 
 
B36ICAT - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 105

Location search:

Distribution Centers

Location Stock Available
West Wichita
18 View Store

A-L

Location Stock Available
Benton
75 View Store
Hot Springs
12 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat