3406N5 - 6" 120V Ac Vibrating Bell W/Cont Ring

Edwards

  • $233.29 (Each)
  • $233.29 (Each)
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
3406N5
Manufacturer
Edwards
Manufacturer's Part Number
340-6N5
Description
6" 120V Ac Vibrating Bell W/Cont Ring
6 Inch Ac Vibrating Bell. Can Be Used In Outdoor Applications With The Addition Of An Approved Box For The Application.
Slang Terms

Suggest a New Term
Categories
Signalling & Security Equipmen - Bells, Horns, Sirens, Bzzrs, S Mark as Incorrect
Suggest a New Category
Classification
Signaling Equipment
UNSPSC
60131402 - Bells
UPC/GTIN
782640235805 / 00782640235805
Weight per unit
3.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$233.29 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
40
Resources
Images
 
 
3406N5 - Small Image
 
3406N5 - Large Image
Attachments
 
 
3406N5 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of 3406N5.
Jump To:

Cross Referenced

These items are similar to 3406N5 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
340-6N5 Edwards Signaling 00782640235805
349 Edwards Signaling 00782640242001
506-120-1 Federal Signal 00782979300151
506WB-120 Federal Signal 00782979202080

* All prices subject to change.

Begin Live Chat