N0.2621R - 100A to 200A 250V CL R Fuse Reducer

Edison Fuses

  • $85.43 (Each)
  • $85.43 (Each)
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
N0.2621R
Manufacturer
Edison Fuses
Manufacturer's Part Number
NO.2621-R
Description
100A to 200A 250V CL R Fuse Reducer
Fuse Reducer, Ul Approval; Class R Fuse Type; 100 Amp 600 V Fuse Current Rating; 100 Amp 250 V Fuse Current Rating; 200 Amp 600 V Clip Current Rating; 200 Amp 250 V Clip Current Rating; Rohs Compliant
Slang Terms

Suggest a New Term
Categories
Accy, Fuseholders & Fuseblocks - Clips, Redcrs, Rejctrs, Etc. Mark as Incorrect
Suggest a New Category
Classification
Reducers, Pullers, &Clip Clamps
UNSPSC
39121617 - Fuse parts or accessories
UPC/GTIN
051712613743 / 00051712613743
Weight per unit
0.163 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$85.43 (Each)
Stock Availability
Local Store
Find nearby stock
All Stores
158
Resources
Images
 
 
N0.2621R - Large Image
Attachments
 
 
N0.2621R - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of N0.2621R.
Jump To:

Similar Items

Similar items are close alternatives to N0.2621R, though they may not be 100% alike.

Fuse Reducer 600V Class H, K 100 - 200
  • MFR Part #: 212
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($63.03) ·
212 - Mersen Fuses

Check local availability

Total Availability: Out of Stock

Book Price

$63.03

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat