MEQ3 - 3A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $35.28 (Each)
  • $35.28 (Each)

  • $352.80 (Per 10)

In-Stock: 19 available locally (McAllen, TX) (change location)
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
MEQ3
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEQ3
Description
3A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 3 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634786276 / 00782634786276
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.28 (Each)
Standard Packaging
$352.80 (Per 10)
Stock Availability
McAllen
19 (Check another store)
All Stores
118
Resources
Images
 
 
MEQ3 - Large Image
 
MEQ3 - Large Image
 
MEQ3 - Large Image
 
MEQ3 - Large Image
 
MEQ3 - Video
Attachments
 
 
MEQ3 - Specification Sheet
Other Links
 
 
MEQ3 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
3 A
Voltage Rating
500 V ac
interrupt rating
10 kAIC
Material
Fiber Tube
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 3 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Short Description
Midget Fuse, 3 A, 500 VAC, Time Delay
Description
3A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
MOR T626-MEQ3 Midget Time Delay Fus
Additional Information
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
amps
3
Voltage
500V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEQ3
GTIN
00782634786276
UPC
782634786276
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MEQ3.
Jump To:

Similar Items

Similar items are close alternatives to MEQ3, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 3 A, 500 V Ac...
  • Our Part #: FNQ3
  • McAllen Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-3
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($460.00) ·
FNQ3 - Bussmann Fuses

McAllen Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.00

Each

QTY:
Each
Add
FLQ003 Is A Midget Fuse With An Ampere Rating Of 3.
  • Our Part #: FLQ3
  • McAllen Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ003
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLQ3 - Littelfuse

McAllen Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat