MEQ10 - 10A 500V Fiber Tube Time Delay Midget Fuse

Eaton

  • $36.57 (Each)
  • $36.57 (Each)

  • $365.70 (Per 10)

In-Stock: 4 available locally (Athens, TX) (change location)
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
MEQ10
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEQ10
Description
10A 500V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 10 A, 500 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121609 - Midget fuses
UPC/GTIN
782634786108 / 00782634786108
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$36.57 (Each)
Standard Packaging
$365.70 (Per 10)
Stock Availability
Athens
4 (Check another store)
Tyler
16
All Stores
261
Resources
Images
 
 
MEQ10 - Small Image
 
MEQ10 - Large Image
 
MEQ10 - Large Image
 
MEQ10 - Large Image
 
MEQ10 - Video
Attachments
 
 
MEQ10 - Specification Sheet
Other Links
 
 
MEQ10 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
10 A
Voltage Rating
500 V ac
Material
Fiber Tube
interrupt rating
10 kAIC
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 10 A, 500 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Short Description
Midget Fuse, 10 A, 500 VAC, Time Delay
Description
10A 500V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
EFSE MEQ10 UL TIME DELAY MIDGET FUS
Additional Information
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
dimensions
1.0000 IN X 0.4060 IN X 0.4060 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEQ10
GTIN
00782634786108
UPC
782634786108
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Transformers, Solenoids, and other High inrush Circuits;For Motor Applications
standard
RoHS Compliant,Not Applicable
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MEQ10.
Jump To:

Similar Items

Similar items are close alternatives to MEQ10, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Ferrule End X Ferrule End Connection, 10 A, 500 V A...
  • Our Part #: FNQ10
  • Athens Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-10
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($460.00) ·
FNQ10 - Bussmann Fuses

Athens Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.00

Each

QTY:
Each
Add
FLQ010 Is A Midget Fuse With An Ampere Rating Of 10.
  • Our Part #: FLQ10
  • Athens Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLQ010
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 10 ($461.10) ·
FLQ10 - Littelfuse

Athens Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$46.11

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat