MEN15 - 15A 250V Fiber Tube Time Delay Midget Fuse

Eaton

  • $12.47 (Each)
  • $12.47 (Each)

  • $124.70 (Per 10)

In-Stock: 6 available locally (Paris, TX) (change location)
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
MEN15
Manufacturer
Eaton
Manufacturer's Part Number
T626-MEN15
Description
15A 250V Fiber Tube Time Delay Midget Fuse
Time Delay Midget Fuse, Ferrule End X Ferrule End Connection, 15 A, 250 V Ac, Fiber Tube Material, 13/32 In Diameter, 1-1/2 In Overall Length, 0.02 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634521501 / 00782634521501
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$12.47 (Each)
Standard Packaging
$124.70 (Per 10)
Stock Availability
Paris
6 (Check another store)
Tyler
8
All Stores
300
Resources
Images
 
 
MEN15 - Large Image
 
MEN15 - Large Image
 
MEN15 - Large Image
 
MEN15 - Large Image
 
MEN15 - Video
Attachments
 
 
MEN15 - Specification Sheet
Other Links
 
 
MEN15 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
15 A
Voltage Rating
250 V ac
Material
Fiber Tube
interrupt rating
10 kAIC @ 125 V ac
Dimensions and Weight
Diameter
13/32 in
Overall Length
1-1/2 in
Descriptions
Product Type
Midget Fuse
Time Delay Midget Fuse
Long Description
Time Delay Midget Fuse, Ferrule End x Ferrule End Connection, 15 A, 250 V ac, Fiber Tube Material, 13/32 in Diameter, 1-1/2 in Overall Length, 0.02 lb
Short Description
Midget Fuse, 15 A, 250 VAC, Time Delay
Description
15A 250V FIBER TUBE TIME DELAY MIDGET FUSE
Features
Edison offers a broad selection of Supplemental and Midget Fuses in both Time-delay and Fast-acting designs with voltages as high as 600Vac and 600Vdc
extra long description
MOR T626-MEN15 Midget Time Delay Fu
Additional Information
Fuse Type
Midget
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed;File E162443;CSA Certified LR700489
package quantity
1 CT;10 PK
Made in USA
yes
media
Yes
amps
15
Voltage
250V
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-MEN15
GTIN
00782634521501
UPC
782634521501
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
0.02 lb
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Supplemental Protection of Small Motors, Transformers, Solenoids, and Other High inrush Power Electronic Circuits
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MEN15.
Jump To:

Similar Items

Similar items are close alternatives to MEN15, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Class CC Fuse, Ferrule End X Ferrule End Connection...
  • Our Part #: FNM15
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNM-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($168.90) ·
FNM15 - Bussmann Fuses

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.89

Each

QTY:
Each
Add
15A 250V TD Midget Fuse
  • Our Part #: FNW15
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNW-15
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($85.80) ·
FNW15 - Bussmann Fuses

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$8.58

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Fuse TRM - Midget - Time-Delay 250VAC 15A Ferrule Tri-Onic®
  • Our Part #: TRM15
  • Paris Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: TRM15
  • Manufacturer: Mersen Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($109.70) ·
TRM15 - Mersen Fuses

Paris Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$10.97

Each

QTY:
Each
Add
FLM015 Is A Midget Fuse With An Ampere Rating Of 15.
  • Our Part #: FLM15
  • Paris Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: FLM015
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLM15 - Littelfuse

Paris Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat