HCTR30 - 30A 600V Class CC Time Delay Small Control Fuse

Eaton

  • $35.17 (Each)
  • $35.17 (Each)

  • $351.70 (Per 10)

In-Stock: 2 available locally (Denton, TX) (change location)
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
HCTR30
Manufacturer
Eaton
Manufacturer's Part Number
T626-HCTR30
Description
30A 600V Class CC Time Delay Small Control Fuse
Time Delay Fuse, CC Class Fuse, 30 A, 600 V Ac, Melamine (Tube);Brass (End Cap) Material, 0.41 In Diameter, 1.5 In Overall Length, 20 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121613 - Grounding devices or assemblies
UPC/GTIN
782634839019 / 00782634839019
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$35.17 (Each)
Standard Packaging
$351.70 (Per 10)
Stock Availability
Denton
2 (Check another store)
DFW RDC
47
All Stores
394
Resources
Images
 
 
HCTR30 - Large Image
 
HCTR30 - Large Image
 
HCTR30 - Large Image
 
HCTR30 - Large Image
 
HCTR30 - Video
Attachments
 
 
HCTR30 - Specification Sheet
Other Links
 
 
HCTR30 - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
30 A
Voltage Rating
600 V ac
Material
Melamine (Tube);Brass (End Cap)
interrupt rating
200 kAIC;10 kAIC
Dimensions and Weight
Diameter
0.41 in;10.3 mm
Overall Length
1.5 in;38.1 mm
Descriptions
Product Type
Fuse
Time Delay Fuse
Long Description
Time Delay Fuse, CC Class Fuse, 30 A, 600 V ac, Melamine (Tube);Brass (End Cap) Material, 0.41 in Diameter, 1.5 in Overall Length, 20 lb
Short Description
Midget Fuse, 30 A, 600 VAC, Time Delay, CC Class
Description
30A 600V CLASS CC TIME DELAY SMALL CONTROL FUSE
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
extra long description
MOR T626-HCTR30 Class CC Time Delay
Additional Information
Fuse Class
CC Class
Standards Met
UL Listed;Std. 248-4, Class CC, Guide JDDZ, File E162363, CSA Certified;Class CC CSA, Class 1422-02, File 53787 - HRCI-CC;CE Certified
package quantity
10 CT
Made in USA
yes
media
Yes
amps
30
Voltage
600V
Fuse Type
Class CC Time Delay Fuses - Control Circuits
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
T626-HCTR30
GTIN
00782634839019
UPC
782634839019
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Packaging
Weight
20 lb;0.09 kg
Weight per each
0.02
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Motors;inductive Load
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of HCTR30.
Jump To:

Similar Items

Similar items are close alternatives to HCTR30, though they may not be 100% alike.

Fuse, Time Delay Fuse Speed, Class CC Fuse, 12 S @ 200% Response Time, Ferrule E...
  • Our Part #: FNQR30
  • Denton Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FNQ-R-30
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($627.00) ·
FNQR30 - Bussmann Fuses

Denton Availability: Out Of Stock

Total Availability: In Stock

Book Price

$62.70

Each

QTY:
Each
Add
KLDR030 Is A Class CC Fuse With An Ampere Rating Of 30.
  • Our Part #: KLDR30
  • Denton Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: KLDR030.TXP
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
KLDR30 - Littelfuse

Denton Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat