GMA2R - 2A 250V Glass Fast Acting Fuse

Edison Fuses

  • $2.57 (Each)
  • $2.57 (Each)

  • $12.85 (Per 5)

In-Stock: 4 available locally (Las Cruces, NM) (change location)
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
GMA2R
Manufacturer
Edison Fuses
Manufacturer's Part Number
GMA2R
Description
2A 250V Glass Fast Acting Fuse
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 MM Diameter, Fast Acting Fuse Type, 100 A @ 250 V Ac;10000 A @ 125 V Ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 MM Overall Length, 1 CT;5 PK Package Quantity, Csa Certified, Class 1422-01, File 53787, 63MA-6A;Pse Approval;Rohs Compliant;Ul Listed, Guide Jdyx, File E19180, 63MA-6A;Ul Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712647892
Weight per unit
0.002 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.57 (Each)
Standard Packaging
$12.85 (Per 5)
Stock Availability
Las Cruces
4 (Check another store)
El Paso
11
All Stores
1,122
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
Current Rating
2 A
Voltage Rating
250 V ac
Material
Glass (Tube);Brass (End Cap)
interrupt rating
100 A @ 250 V ac;10000 A @ 125 V ac
Dimensions and Weight
Diameter
5.2 mm
Overall Length
21.10 mm
Descriptions
Product Type
Fuse
Long Description
Fuse, No Blown Fuse Indicator, 2 A Current Rating, 5.2 mm Diameter, Fast Acting Fuse Type, 100 A @ 250 V ac;10000 A @ 125 V ac Interrupt Rating, Brass (End Cap);Glass (Tube) Material, 21.10 mm Overall Length, 1 CT;5 PK Package Quantity, CSA Certified, Class 1422-01, File 53787, 63mA-6A;PSE Approval;RoHS Compliant;UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180, 7-15A Standards Met, 250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 2 A, 21.10 in (L)
Description
2A 250V GLASS FAST ACTING FUSE
Additional Information
Fuse Type
Fast Acting
Standards Met
UL Listed, Guide JDYX, File E19180, 63mA-6A;UL Recognized, Guide JDYX2, File E19180,7-15A;CSA Certified, Class 1422-01, File 53787,63mA-6A;PSE Approval;RoHS Compliant
package quantity
1 CT;5 PK
Manufacturer Information
Manufacturers Part Number
GMA2R
Brand
Edison Fuses
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.002
Carton
1
Package
5
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of GMA2R.
Jump To:

Similar Items

Similar items are close alternatives to GMA2R, though they may not be 100% alike.

Fast-Acting 5X20MM Glass Fuse 2PA. 5X20MM Medium-Acting Glass Body Fuse Designed...
  • Our Part #: 235002
  • Las Cruces Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 235002P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
235002 - Littelfuse

Las Cruces Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price
Ul Fast Acting 5MM Glass Fuse 2a
  • Our Part #: GMA2A
  • Las Cruces Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: GMA-2A
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
GMA2A - Edison Fuses

Las Cruces Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items

* All prices subject to change.

Begin Live Chat