EDCC9 - 9A 600V TD LP Class CC Fuse

Eaton

  • $63.91 (Each)
  • $63.91 (Each)

  • $639.10 (Per 10)

In-Stock: 21 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
EDCC9
Manufacturer
Eaton
Manufacturer's Part Number
EDCC9
Description
9A 600V TD LP Class CC Fuse
Eaton Edison Edcc Fuse, Non-Indicating, 9 A, Class CC, 200 Kaic, Standard, 600 V, 300 VDC
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Current Limiting Mark as Incorrect
Suggest a New Category
Classification
Midget Fuses
UNSPSC
39121606 - Cartridge fuses
UPC/GTIN
782634808244 / 00782634808244
Weight per unit
0.1 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$63.91 (Each)
Standard Packaging
$639.10 (Per 10)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
21
Resources
Images
 
 
EDCC9 - Small Image
 
EDCC9 - Large Image
 
EDCC9 - Video
Attachments
 
 
EDCC9 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Amperage Rating
9
Interrupt Rating
200
Voltage Rating
600 Vac, 300 Vdc
Dimensions and Weight
Height
0.406
Length
1.5
Width
0.406
Descriptions
Extra Long Description
EFSE EDCC9 600V CLASS CC TIME-DELAY
Features
Edison offers a complete line of Class CC fuses to meet your circuit and equipment protection needs. These branch circuit rated compact fuses rated 600v, and delivering 200,000a IR Vac Sym provide excellent protection in the smallest package of any UL class of fuses. Choose from our EDCC time-delay fuses for your small horsepower motor circuits, our HCLR fast-acting for your non-inductive lighting and resistance heating loads or our HCTR time-delay fuses for your small control transformer protection.
Long Description
Eaton Edison EDCC fuse, Non-indicating, 9 A, Class CC, 200 kAIC, Standard, 600 V, 300 Vdc
Product Type
600V Class CC Time-Delay
Special Features
Non-Indicating
Additional Information
Fuse Class
Class CC
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
EDCC9
GTIN
00782634808244
UPC
782634808244
Taxonomies, Classifications, and Categories
Category Description
MIDGET FUSES
Type
FUSE
Availability
Status
Inactive
Packaging
Weight per each
0.1
Carton
1
Package
10
Uses, Certifications, and Standards
Application
Datacenters - Facilities: Critical Power
Standard
UL Listed,CSA Certified,CE Marked,RoHS Compliant
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 21

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Springdale
11 View Store

A-L

Location Stock Available

M-Z

Location Stock Available
Sweetwater
10 View Store

* All prices subject to change.

Begin Live Chat