ECSR15 - 15A 600V TD Class RK5 Dual Elem Fuse-Fusetron

Edison

  • $41.77 (Each)
  • $41.77 (Each)

  • $417.70 (Per 10)
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
ECSR15
Manufacturer
Edison
Manufacturer's Part Number
ECSR15
Description
15A 600V TD Class RK5 Dual Elem Fuse-Fusetron
Power Fuse, Class RK5 Type; 5 Inch; Ul, Csa C22.2, Ce Approval; 600 Vac Voltage Rating; 0.81 Inch Diameter; 200 Kiloampere (Symmetrical) Interrupting Rating; 15 Ampere Current Rating; Ferrule Terminal Type
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634508304 / 00782634508304
Weight per unit
0.16 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$41.77 (Each)
Standard Packaging
$417.70 (Per 10)
Stock Availability
Local Store
Find nearby stock
All Stores
1,915
Resources
Images
 
 
ECSR15 - Large Image
 
ECSR15 - Large Image
Attachments
 
 
ECSR15 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,915

Location search:
These alternate items can be purchased instead of ECSR15.
Jump To:

Similar Items

Similar items are close alternatives to ECSR15, though they may not be 100% alike.

Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 15 A, 600 V Ac;300 V DC, Fe...
  • MFR Part #: FLSR015ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($35.89) ·
FLSR15ID - Littelfuse

Check local availability

Total Availability: In Stock

Book Price

$35.89

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat