ECNR200 - 200A 250V Class RK5 Time Delay CL Fuse

Edison

  • $118.66 (Each)
  • $118.66 (Each)

In-Stock: 1 available locally (Henderson, TX) (change location)
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
ECNR200
Manufacturer
Edison
Manufacturer's Part Number
ECNR200
Description
200A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 S @ 500% Response Time, Blade End X Blade End Connection, 200 A, 250 V Ac;125 V DC, Blade Terminal, 1.56 In Diameter, 7.13 In Overall Length, 0.77 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507482 / 00782634507482
Weight per unit
0.8 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$118.66 (Each)
Stock Availability
Henderson
1 (Check another store)
Nacogdoches
6
All Stores
1,826
Resources
Images
 
 
ECNR200 - Small Image
 
ECNR200 - Large Image
 
ECNR200 - Large Image
Attachments
 
 
ECNR200 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Current Rating
200 A
Voltage Rating
250 V ac;125 V dc
interrupt rating
200 kAIC
Terminal Type
Blade
Characteristics
10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT
Interrupting Rating
200 KILOAMPERE (SYMMETRICAL)
Dimensions and Weight
Diameter
1.56 in
Overall Length
7.13 in
Length
7.13 INCH
Descriptions
Product Type
Time Delay Power Fuse
Power Fuse
extra long description
CLASS RK5 TYPE; 7.13 INCH; UL, CSA C22.2, CE APPROVAL; 250 VAC, 125 VDC VOLTAGE RATING; 1.56 INCH DIAMETER; 200 KILOAMPERE (SYMMETRICAL) INTERRUPTING RATING; 200 AMPERE CURRENT RATING; BLADE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION BRANCH AND FEEDER CIRCUIT, AC DRIVE, LOADCENTER, PANEL BOARD AND SWITCH BOARD, NON-INDUCTIVE LOAD, GENERAL PURPOSE, LIGHTING AND HEATING; ECNR MODEL
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 10 s @ 500% Response Time, Blade End x Blade End Connection, 200 A, 250 V ac;125 V dc, Blade Terminal, 1.56 in Diameter, 7.13 in Overall Length, 0.77 lb
Features
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s
Short Description
Power Fuse, 200 A, 250 VAC/125 V dc, Time Delay, RK5 Class, ID
Additional Information
Application Branch and Feeder Circuit, AC Drive, Loadcenter, Panel Board and Switch Board, Non-Inductive Load, General Purpose, Lighting and Heating
Commodity Description
DUAL ELEMENT FUSES
Description
200A 250V CLASS RK5 TIME DELAY CL FUSE
Additional Information
Fuse Class
RK5 Class
Fuse Type
Blade
Response Time
10 s @ 500%
Connection Type
Blade End x Blade End
Standards Met
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified
package quantity
1 ct
Made in USA
yes
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ECNR200
Model
ECNR
GTIN
00782634507482
UPC
782634507482
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Type
CLASS RK5
Availability
Manufacturer Status
Non-Stock
Packaging
Weight
0.77 lb;0.35 kg
Weight per each
0.8
Carton
1
Uses, Certifications, and Standards
Application
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load
Approval
UL, CSA C22.2, CE
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 1,826

Location search:
These alternate items can be purchased instead of ECNR200.
Jump To:

Similar Items

Similar items are close alternatives to ECNR200, though they may not be 100% alike.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 10 S @ 500% Respons...
  • Our Part #: FRNR200
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRN-R-200
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($149.58) ·
FRNR200 - Bussmann Fuses

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$149.58

Each

QTY:
Each
Add
Time Delay Power Fuse, RK5 Class Fuse, Blade Fuse, 200 A, 250 V Ac;125 V DC, Bla...
  • Our Part #: FLNR200ID
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLNR200ID
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($142.39) ·
FLNR200ID - Littelfuse

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$142.39

Each

QTY:
Each
Add
FLNR200ID 200A 240V RK-5 TD Fuse
  • Our Part #: FLNR200ID
  • Henderson Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: N/A
  • Manufacturer: TPS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
FLNR200ID - Breakers Unlimited

Henderson Availability: Out Of Stock

Total Availability: In Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat