ECNR20 - 20A 250V Class RK5 Time Delay CL Fuse

Edison

  • $17.59 (Each)
  • $17.59 (Each)

  • $175.90 (Per 10)

In-Stock: 3 available locally (DFW RDC, TX) (change location)
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
ECNR20
Manufacturer
Edison
Manufacturer's Part Number
ECNR20
Description
20A 250V Class RK5 Time Delay CL Fuse
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 S @ 500% Response Time, Ferrule End X Ferrule End Connection, 20 A, 250 V Ac;125 V DC, Ferrule Terminal, 0.56 In Diameter, 2 In Overall Length, 0.50 LB
Slang Terms

Suggest a New Term
Categories
Distribution Fuses - Dual Element Mark as Incorrect
Suggest a New Category
Classification
Fuses & Fuse Accessories
UNSPSC
39121604 - Time delay fuses
UPC/GTIN
782634507321 / 00782634507321
Weight per unit
0.05 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$17.59 (Each)
Standard Packaging
$175.90 (Per 10)
Stock Availability
DFW RDC
3 (Check another store)
All Stores
2,703
Resources
Images
 
 
ECNR20 - Large Image
 
ECNR20 - Large Image
Attachments
 
 
ECNR20 - Specification Sheet
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
250 V ac;125 V dc
Current Rating
20 A
interrupt rating
200000 A
Terminal Type
Ferrule
Interrupting Rating
200 Kiloamp
Characteristics
Time Delay, Current Limiting
Dimensions and Weight
Diameter
0.56 in
Overall Length
2 in
Length
2 INCH
Descriptions
Product Type
Time Delay Power Fuse
Power Fuse
extra long description
CLASS RK5 TYPE; 2 INCH; UL, CSA C22.2, CE APPROVAL; 250 VOLT AC, 125 VOLT DC VOLTAGE RATING; 0.56 INCH DIAMETER; 200 KILOAMP (SYMMETRICAL) INTERRUPTING RATING; 20 AMP CURRENT RATING; FERRULE TERMINAL TYPE; 10 SEC TIME DELAY (AT 500 PERCENT RATED LOAD), DUAL ELEMENT CHARACTERISTICS; APPLICATION AC POWER DISTRIBUTION SYSTEM MAINS, FEEDERS AND BRANCH CIRCUITS, PROTECTION OF MOTORS AND MOTOR BRANCH CIRCUITS, TRANSFORMERS AND OTHER INDUCTIVE LOADS, LIGHTING, HEATING AND OTHER NON-INDUCTIVE LOADS; ECNR MODEL
Long Description
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 8 s @ 500% Response Time, Ferrule End x Ferrule End Connection, 20 A, 250 V ac;125 V dc, Ferrule Terminal, 0.56 in Diameter, 2 in Overall Length, 0.50 lb
Features
These fuses are recommended for AC power distribution system mains, feeders and branch circuits having inductive loads (motors, transformers) or non-inductive loads (lighting, heating) where the available short-circuit current does not exceed 200,000 RMS symmetrical amps. These “dual-element, time-delay” fuses have minimum industry standard time-delay of 10 seconds at 5 times the fuse rating (8 sec. minimum for 250V, 30A and less). The time-delay characteristics of these fuses typically allows them to be s
Short Description
Power Fuse, 20 A, 250 VAC/125 V dc, Time Delay, RK5 Class Duel Elem
Description
20A 250V CLASS RK5 TIME DELAY CL FUSE
Commodity Description
DUAL ELEMENT FUSES
Additional Information
Number of Elements 2; Response Time 8 Second at 500 Percent; Fuse Indicator Non-Indicating; Packaging Type Standard; Application AC Power Distribution System Mains, Feeders, Motor and Motor Branch Circuit, Transformer and Other Inductive Load, Lighting, H
Additional Information
Fuse Class
RK5 Class
Fuse Type
Ferrule
Response Time
8 s @ 500%
Connection Type
Ferrule End x Ferrule End
Standards Met
UL Listed Std. 248-12,Class RK-5, Guide JDDZ, File E162363;CSA Certified C22.2 No. 248.12, Class 1422-02, File 700489;CE Certified
package quantity
10 CT
Made in USA
yes
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ECNR20
GTIN
00782634507321
UPC
782634507321
Taxonomies, Classifications, and Categories
Category Description
Fuses & Fuse Accessories
Packaging
Weight
0.50 lb;0.23 kg
Weight per each
0.05
Carton
1
Package
10
Uses, Certifications, and Standards
Application
AC Power Distribution System mains, Feeders, and Branch Circuit;Protection of Motor and Motor Branch Circuit;Protection of Transformer and inductive Load;All General Purpose Application including Lighting, Heating and Other Non-inductive Load
Approval
CE, UL, Class RK5, JDDZ, CSA C22.2
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2,703

Location search:
These alternate items can be purchased instead of ECNR20.
Jump To:

Similar Items

Similar items are close alternatives to ECNR20, though they may not be 100% alike.

Time Delay Fusetron Fuse, RK5 Class Fuse, Dual Element Fuse, 8 S @ 500% Response...
  • Our Part #: FRNR20
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FRN-R-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($165.20) ·
FRNR20 - Bussmann Fuses

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$16.52

Each

QTY:
Each
Add
Time Delay Power Fuse, RK5 Class Fuse, Ferrule Fuse, 20 A, 250 V Ac;125 V DC, Fe...
  • Our Part #: FLNR20
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: FLNR020
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($14.87) ·
FLNR20 - Littelfuse

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$14.87

Each

QTY:
Each
Add
Time Delay Cartridge-20a
  • Our Part #: DLNR20
  • DFW RDC Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: DLN-R-20
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 10 ($68.80) ·
DLNR20 - Bussmann Fuses

DFW RDC Availability: Out Of Stock

Total Availability: In Stock

Book Price

$6.88

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat