AGC12 - 12A 250V 1/4X1-1/4 Non-Rohs Fa Glass Fuse

Edison Fuses

  • $2.12 (Each)
  • $2.12 (Each)

  • $10.60 (Per 5)

Info icon No longer available or discontinued by the manufacturer.
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
AGC12
Manufacturer
Edison Fuses
Manufacturer's Part Number
AGC-12
Description
12A 250V 1/4X1-1/4 Non-Rohs Fa Glass Fuse
Fuse, Glass Tube Type; 1-1/4 Inch; Ul 248-14, Csa Approval; 32 Volt Ac Voltage Rating; 1/4 Inch Diameter; 1000 Amp At 32 Volt Ac Interrupting Rating; 12 Amp Current Rating; Ferrule Terminal Type; Fast Acting Characteristics
Slang Terms

Suggest a New Term
Category
Unassigned
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712703789
Weight per unit
0.01 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$2.12 (Each)
Standard Packaging
$10.60 (Per 5)
Stock Availability
Local Store
Find nearby stock
All Stores
2
Resources
Images
 
 
AGC12 - Large Image
Attachments
 
 
AGC12 - Specification Sheet
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 2