ABC20R - 20A 250V Non Indicating Ceramic Fast Acting Fuse

Edison Fuses

  • $4.98 (Each)
  • $4.98 (Each)

  • $24.90 (Per 5)

In-Stock: 5 available locally (New Braunfels, TX) (change location)
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
ABC20R
Manufacturer
Edison Fuses
Manufacturer's Part Number
ABC20R
Description
20A 250V Non Indicating Ceramic Fast Acting Fuse
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 In;6.4 MM Diameter, Fast Acting Fuse Type, 10 Ka @ 125 V Ac/DC Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 In;31.7 MM Overall Length, 1 CT;5 PK Package Quantity, Ce Certified;Csa Certified, Class 1422-01 and 1422-30, File 53787;Rohs Compliant;Ul Listed Guide JDYX2 File E19180 Up to 18-30 A;Ul Listed STD. 248-14 Guide Jdyx File E19180 Up to 15 A Standards Met, 125 V DC;250 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Fuses Mark as Incorrect
Suggest a New Category
Classification
Glass Fuses (and Ceramic)
UNSPSC
-
UPC/EAN/GTIN
051712646222
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.98 (Each)
Standard Packaging
$24.90 (Per 5)
Stock Availability
New Braunfels
5 (Check another store)
San Antonio RDC
23
All Stores
510
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
Current Rating
20 A
Voltage Rating
250 V ac;125 V dc
Material
Ceramic (Glass);Brass (End Cap)
interrupt rating
10 kA @ 125 V ac/dc
Dimensions and Weight
Overall Length
1-1/4 in;31.7 mm
Diameter
1/4 in;6.4 mm
Descriptions
Long Description
Fuse, Electronic Circuit Application, No Blown Fuse Indicator, 20 A Current Rating, 1/4 in;6.4 mm Diameter, Fast Acting Fuse Type, 10 kA @ 125 V ac/dc Interrupt Rating, Brass (End Cap);Ceramic (Glass) Material, 1-1/4 in;31.7 mm Overall Length, 1 CT;5 PK Package Quantity, CE Certified;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;UL Listed Guide JDYX2 File E19180 up to 18-30 A;UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A Standards Met, 125 V dc;250 V ac Voltage Rating
Short Description
Fuse, Fast Acting, 20 A, 1-1/4 in (L)
Product Type
Fuse
Description
20A 250V NON INDICATING CERAMIC FAST ACTING FUSE
Additional Information
Standards Met
UL Listed Std. 248-14 Guide JDYX File E19180 up to 15 A;UL Listed Guide JDYX2 File E19180 up to 18-30 A;CSA Certified, Class 1422-01 and 1422-30, File 53787;RoHS Compliant;CE Certified
Fuse Type
Fast Acting
package quantity
1 CT;5 PK
Manufacturer Information
Brand
Edison Fuses
Manufacturers Part Number
ABC20R
Taxonomies, Classifications, and Categories
Category Description
GLASS FUSES (and ceramic)
Packaging
Weight per each
0.008
Carton
1
Package
5
Uses, Certifications, and Standards
Application
Electronic Circuit
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of ABC20R.
Jump To:

Similar Items

Similar items are close alternatives to ABC20R, though they may not be 100% alike.

Eaton MDQ Series Duel-Element, Time-Delay Fuse, 10A, 32 Vac, 10
  • Our Part #: ABC20R
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-20-R
  • Manufacturer: Bussmann Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($50.25) ·
ABC20R - Bussmann Fuses

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$10.05

Each

QTY:
Each
Add
Buss Small Dimension Fuse
  • Our Part #: ABC20
  • New Braunfels Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: ABC-20
  • Manufacturer: Edison Fuses
  • Find: Similar Items
  • Pkg Sizes: 5 ($19.45) ·
ABC20 - Edison Fuses

New Braunfels Availability: Out Of Stock

Total Availability: In Stock

Book Price

$3.89

Each

Warning icon No longer available or discontinued by the manufacturer.

Search IconFind Similar Items
Fast-Acting 3AB Type Ceramic 20A. The 3AB Fast-Acting Fuse With Ceramic Body Con...
  • Our Part #: 314020
  • New Braunfels Availability: Out Of Stock
  • Total Availability: Out of Stock
  • MFR Part #: 314020P
  • Manufacturer: Littelfuse
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($ -) ·
314020 - Littelfuse

New Braunfels Availability: Out Of Stock

Total Availability: Out of Stock

Book Price

$ -

Request Quote

Call nearest store for Item Price

* All prices subject to change.

Begin Live Chat