TEKWT812 - #8 X 1/2'' Phil WH Self Drilling Screw

LH Dottie

  • $74.20 (Per 500)
  • $0.15 (Each)

  • $14.84 (Per 100)

  • $74.20 (Per 500)

In-Stock: 1,000 available locally (Texarkana, TX) (change location)
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
TEKWT812
Manufacturer
LH Dottie
Manufacturer's Part Number
TEKWT812
Description
#8 X 1/2'' Phil WH Self Drilling Screw
Self Drilling Screw, Steel, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phillips Drive, #2 Drive Size, 1.9 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161528 - Self drilling screw
UPC/GTIN
781002177906 / 00781002177906
Weight per unit
0.004 (lbs/each)
Price & Packaging
Minimum Order Quantity
500
Unit
$0.15 (Each)
Carton
$74.20 (Per 500)
Stock Availability
Texarkana
1,000 (Check another store)
All Stores
166,000
Resources
Images
 
 
TEKWT812 - Small Image
 
TEKWT812 - Large Image
 
TEKWT812 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Length
1/2 in
Diameter
#8 AWG
Size
#8 X 1/2 IN
Descriptions
Product Type
Self Drilling Screw
Long Description
Self Drilling Screw, Steel, Wafer Head, 1/2 in Length, Zinc Plated, #8 AWG Diameter, Phillips Drive, #2 Drive Size, 1.9 lb
Features
Self Drilling, Invincibox(TM) Up to 2 Inch, Tuff Pack
Short Description
Self Drilling Screw, Steel, Zinc Plated, 1/2 in, #8, Phillips, 500 PK
extra long description
DOTTIE TEKWT812 8 X 1/2 Phillips Wa
Description
#8 X 1/2'' PHIL WH SELF DRILLING SCREW
Special Features
Features: Self Drilling, Invincibox Up to 2 Inch, Tuff Pack
Additional Information
Head Style
Wafer
package quantity
500 PK
Drive Type
Phillips
Drive Size
#2
Bit Size
#2
Thread Size
#8
Head Type
Wafer
Manufacturer Information
Manufacturers Part Number
TEKWT812
Brand
LH DOTTIE
GTIN
00781002177906
UPC
781002177906
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Wafer Head Self Drilling Screw
Availability
minimum qty
500
Packaging
Weight
1.9 lb
Weight per each
0.004
Carton
500
Uses, Certifications, and Standards
Application
For Removing Metal And Can Be Used In Heavier Gauge Metals
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of TEKWT812.
Jump To:

Similar Items

Similar items are close alternatives to TEKWT812, though they may not be 100% alike.

Self Drill Screw, Wafer Head, 1/2 In Length, Zinc Plated, #8 Awg Diameter, Phill...
  • Our Part #: PC812PPWTJM
  • Texarkana Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: PC812PPWTJM
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1,000 ($46.26) · 6,000 ($277.56) ·
PC812PPWTJM - Peco Fasteners, Inc.

Texarkana Availability: Out Of Stock

Total Availability: In Stock

Book Price

$46.26

Per 1,000

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat