SHTR4 - 4'' Trenching Shovel

LH Dottie

  • $90.24 (Each)
  • $90.24 (Each)

In-Stock: 2 available locally (Gainesville, TX) ( change location)
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
SHTR4
Manufacturer
LH Dottie
Manufacturer's Part Number
SHTR4
Description
4'' Trenching Shovel
Professional Grade Shovel, Fiberglass Handle Material, 48 In Handle Length, Straight Handle, 4.31 LB
Slang Terms

Suggest a New Term
Categories
Tool Kits - Miscellaneous Hand Tools Mark as Incorrect
Suggest a New Category
Classification
Hand Tools
UNSPSC
27112004 - Shovels
UPC/GTIN
781002240150 / 00781002240150
Weight per unit
5 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$90.24 (Each)
Stock Availability
Gainesville
2 (Check another store)
DFW RDC
4
All Stores
97
Resources
Images
 
 
SHTR4 - Small Image
 
SHTR4 - Large Image
 
SHTR4 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Material, Color, and Finish
Handle Material
Fiberglass
Dimensions and Weight
Size
4 x 48
Descriptions
Description
4'' TRENCHING SHOVEL
Product Type
Professional Grade Shovel
Long Description
Professional Grade Shovel, Fiberglass Handle Material, 48 in Handle Length, Straight Handle, 4.31 lb
Features
The shovel and grip ends are larger to provideleverage and control while the center tapers to help your hand slide when “slinging” the material away from the hole.
Short Description
4# Professional Grade Shovel, Fiber Glass Handle, Trenching
extra long description
DOTTIE SHTR4 4" Professional Grade
Special Features
Features: Minimum Breaking Strength of 261 LB Per DTH6950-1, Safe From Electrical Shock, Does Not Absorb Moisture, Resists Industrial Chemicals, Ergonomically Designed Grip
Additional Information
Handle Type
Straight
package quantity
1 (Per Pack);5 (Per Carton)
Handle Length
48
Blade Width
4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
SHTR4
GTIN
00781002240150
UPC
781002240150
Taxonomies, Classifications, and Categories
Category Description
HAND TOOLS
Type
Shovel
Packaging
Weight
4.31 lb
Weight per each
5
Carton
1
Uses, Certifications, and Standards
Application
Industrial
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of SHTR4.
Jump To:

Similar Items

Similar items are close alternatives to SHTR4, though they may not be 100% alike.

4" Classic Trench Shovel, 72" Fiberglass Handle
  • MFR Part #: HITS721L
  • Manufacturer: HIS
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($77.42) ·
HITS721L - Hisco Tools

Check local availability

Total Availability: In Stock

Book Price

$77.42

Each

QTY:
Each
Add
Peco Fasteners 4" Trenching/Cleanout Shovel With 48" Fiberglass Handle - 11 Gaug...
  • MFR Part #: PWTS4
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($61.67) ·
PWTS4 - Peco Fasteners, Inc.

Check local availability

Total Availability: In Stock

Book Price

$61.67

Each

QTY:
Each
Add
5" Professional Grade Shovel ( Trenching )
  • MFR Part #: SHTR5
  • GTIN: 00781002240204
  • Manufacturer: LH DOTTIE

* All prices subject to change.

Begin Live Chat