MD1 - 3/16'' X 4'' Carbide Tipped Masonry Drill Bit

LH Dottie

  • $4.61 (Each)
  • $4.61 (Each)

In-Stock: 2 available locally (Paris, TX) (change location)
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
MD1
Manufacturer
LH Dottie
Manufacturer's Part Number
MD1
Description
3/16'' X 4'' Carbide Tipped Masonry Drill Bit
Masonry Drill Bit, 3/16 In Bit Size, 3/16 In Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 In Overall Length, 0.03 LB
Slang Terms

Suggest a New Term
Categories
Power Tools - Bits, Parts, Accessories Mark as Incorrect
Suggest a New Category
Classification
Bits, Blades, and Hole Saws
UNSPSC
27111543 - Masonry bit
UPC/GTIN
781002302056 / 00781002302056
Weight per unit
0.0005 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.61 (Each)
Stock Availability
Paris
2 (Check another store)
Tyler
7
All Stores
160
Resources
Images
 
 
MD1 - Small Image
 
MD1 - Large Image
 
MD1 - Large Image
Specifications Sheets
 
 
MD1 - Specification Sheet
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
Tungsten Carbide
Material, Color, and Finish
Color
Black Oxide
Finish
Black Oxide
Dimensions and Weight
Overall Length
4
Descriptions
Product Type
Masonry Drill Bit
Long Description
Masonry Drill Bit, 3/16 in Bit Size, 3/16 in Shank Diameter, Tungsten Carbide Material, Black Oxide, 4 in Overall Length, 0.03 lb
Features
Masonry drills have tungsten carbide tips and are suitable for brick, concrete, tile, slate and cinder block.
Short Description
Masonry Drill Bit, 3/16 in, 3/16 in Shank
Description
3/16'' X 4'' CARBIDE TIPPED MASONRY DRILL BIT
extra long description
DOTTIE MD1 3/16 X 4" Masonry Drill
Special Features
Features: Tempered Body for Long Life, Slow Spiral, Suitable for Rotary or Percussion, For Brick, Concrete, Tile, Slate and Cinder Block
Additional Information
Bit Size
3/16 in
Shank Diameter
3/16 in
package quantity
10 Master CT
Compatible With
Brick;Concrete;Tile;Slate;Cinder Block
Shank Size
3/16
Shank Type
STRAIGHT
Drill Size
3/16
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MD1
GTIN
00781002302056
UPC
781002302056
Taxonomies, Classifications, and Categories
Category Description
BITS, BLADES, AND HOLE SAWS
Type
Masonry Drill
Packaging
Weight
0.03 lb
Weight per each
0.0005
Carton
1
Uses, Certifications, and Standards
Application
For Brick, Concrete, Tile, Slate And Cinder Block
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of MD1.
Jump To:

Similar Items

Similar items are close alternatives to MD1, though they may not be 100% alike.

3/16 X 4 Rotary Percussion Masonry Bit
  • Our Part #: TP9706
  • Paris Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: TP9706
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 1 Each ($9.08) ·
TP9706 - Peco Fasteners, Inc.

Paris Availability: Out Of Stock

Total Availability: In Stock

Book Price

$9.08

Each

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat