MB38114 - 3/8''-16 X 1-1/4'' Hex Head Tap Bolt

LH Dottie

  • $50.96 (Per 100)
  • $0.51 (Each)

  • $50.96 (Per 100)

In-Stock: 100 available locally (Salina, KS) (change location)
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
MB38114
Manufacturer
LH Dottie
Manufacturer's Part Number
MB38114
Description
3/8''-16 X 1-1/4'' Hex Head Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 9/16 In Width, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1-1/4 In Thread Length, 2 Material Grade, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588061 / 00781002588061
Weight per unit
0.049 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.51 (Each)
Carton
$50.96 (Per 100)
Stock Availability
Salina
100 (Check another store)
West Wichita
600
All Stores
48,845
Resources
Images
 
 
MB38114 - Large Image
 
MB38114 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
9/16 in
Length
1-1/4
Diameter
3/8
Size
3/8 x 1-1/4
Descriptions
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in
Product Type
Tap Bolt
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 9/16 in Width, 3/8 in - 16 Thread Size, 3/8 in Diameter, 1-1/4 in Thread Length, 2 Material Grade, 0.04 lb
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
extra long description
DOTTIE MB38114 3/8 X 1-1/4 Hex Head
Description
3/8''-16 X 1-1/4'' HEX HEAD TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Size
3/8 in - 16
Thread Length
1-1/4 in
Material Grade
2
Drive Type
Hex
package quantity
100 CT
Grade
2
Head Size
9/16
Thread Type
Full
Head Type
Hex
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB38114
GTIN
00781002588061
UPC
781002588061
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Availability
minimum qty
100
Packaging
Weight
0.04 lb
Weight per each
0.049
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 48,845

Location search:

* All prices subject to change.

Begin Live Chat