MB38114 - 3/8''-16 X 1-1/4'' Hex Head Tap Bolt

LH Dottie

  • $50.96 (Per 100)
  • $0.51 (Each)

  • $50.96 (Per 100)

In-Stock: 1,000 available locally (Nacogdoches, TX) (change location)
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
MB38114
Manufacturer
LH Dottie
Manufacturer's Part Number
MB38114
Description
3/8''-16 X 1-1/4'' Hex Head Tap Bolt
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 In Length, Zinc Plated, 9/16 In Width, 3/8 In - 16 Thread Size, 3/8 In Diameter, 1-1/4 In Thread Length, 2 Material Grade, 0.04 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161620 - Hexagonal bolts
UPC/GTIN
781002588061 / 00781002588061
Weight per unit
0.049 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.51 (Each)
Carton
$50.96 (Per 100)
Stock Availability
Nacogdoches
1,000 (Check another store)
All Stores
47,357
Resources
Images
 
 
MB38114 - Large Image
 
MB38114 - Large Image
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
Low Carbon Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Width
9/16 in
Diameter
3/8
Size
3/8 x 1-1/4
Length
1-1/4
Descriptions
Short Description
Tap Bolt, Low Carbon Steel, Zinc Plated, 1-1/4 in, 3/8 in - 16, 3/8 in
Product Type
Tap Bolt
Long Description
Tap Bolt, Low Carbon Steel, Hex Head, 1-1/4 in Length, Zinc Plated, 9/16 in Width, 3/8 in - 16 Thread Size, 3/8 in Diameter, 1-1/4 in Thread Length, 2 Material Grade, 0.04 lb
Features
Continuous Thread Allows for Take up Adjustment, Machine Bolt
extra long description
DOTTIE MB38114 3/8 X 1-1/4 Hex Head
Description
3/8''-16 X 1-1/4'' HEX HEAD TAP BOLT
Special Features
Features: Continuous Thread Allows for Take up Adjustment, Machine Bolt
Additional Information
Head Style
Hex
Thread Size
3/8 in - 16
Thread Length
1-1/4 in
Material Grade
2
Drive Type
Hex
package quantity
100 CT
Head Size
9/16
Thread Type
Full
Head Type
Hex
Grade
2
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
MB38114
GTIN
00781002588061
UPC
781002588061
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Hex Head Tap Bolt
Availability
minimum qty
100
Packaging
Weight
0.04 lb
Weight per each
0.049
Carton
100
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 47,357

Location search:

* All prices subject to change.

Begin Live Chat