FW14 - 1/4'' Uss Flat Washer

LH Dottie

  • $8.83 (Per 100)
  • $0.09 (Each)

  • $8.83 (Per 100)

In-Stock: 600 available locally (Deer Valley, AZ) (change location)
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
FW14
Manufacturer
LH Dottie
Manufacturer's Part Number
FW14
Description
1/4'' Uss Flat Washer
Flat Washer, Steel, Zinc Plated, 1/4 In (Id) Diameter, 1/4 In Drive Size, 1/16 In Thickness, 1/4 In Inside, 0.01 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161807 - Flat washers
UPC/GTIN
781002310808 / 00781002310808
Weight per unit
0.008 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.09 (Each)
Carton
$8.83 (Per 100)
Stock Availability
Deer Valley
600 (Check another store)
Phoenix
2,700
All Stores
74,494
Resources
Images
 
 
FW14 - Small Image
 
FW14 - Large Image
 
FW14 - Large Image
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
Steel
Material, Color, and Finish
Finish
Zinc Plated
Dimensions and Weight
Diameter
1/4 in (ID)
Thickness
1/16
Descriptions
Product Type
Flat Washer
Short Description
Flat Washer, Steel, Zinc Plated, 1/4 in (ID)
Long Description
Flat Washer, Steel, Zinc Plated, 1/4 in (ID) Diameter, 1/4 in Drive Size, 1/16 in Thickness, 1/4 in Inside, 0.01 lb
Features
Flat Washers Steel - general use;Stainless Steel - corrosion and chemical resistant;Solid Brass - good in water and salt air;Silicon Bronze - harder than brass, marine use and high resistance to extreme temperatures;Hard Alloy - use with grade 5 to 8 bolts.
extra long description
DOTTIE FW14 1/4" Flat Washers Zinc
Description
1/4'' USS FLAT WASHER
Special Features
Invincibox up to 1/2 IN;Steel - general use
Additional Information
Head Style
Flat
Drive Size
1/4 in
Inside Diameter
1/4 in
package quantity
100 CT
outside diameter
3/4
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
FW14
GTIN
00781002310808
UPC
781002310808
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
FLAT WASHER
Availability
minimum qty
100
Packaging
Weight
0.01 lb
Weight per each
0.008
Carton
100
Uses, Certifications, and Standards
Application
General Purpose
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 74,494

Location search:
These alternate items can be purchased instead of FW14.
Jump To:

Similar Items

Similar items are close alternatives to FW14, though they may not be 100% alike.

Flat Washer, Steel, Zinc Plated, Uss Thread Type, 1/4 In (Id);3/4 In (Od) Diamet...
  • Our Part #: 14FWUSSZJ
  • Deer Valley Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 14FWUSSZJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($12.80) · 2,400 ($307.20) ·
14FWUSSZJ - Peco Fasteners, Inc.

Deer Valley Availability: Out Of Stock

Total Availability: In Stock

Book Price

$12.80

Per 100

QTY:
Each
Add
Cross Referenced

These items are similar to FW14 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
FW14 LH Dottie 00781002310808
CW-14-L Panduit 00074983914104
60800B Thomas & Betts 00786210870175

* All prices subject to change.

Begin Live Chat