DWSBX6114 - #6 X 1-1/4'' Phil BH Fine Thread Drywall Screw

LH Dottie

  • $7.73 (Per 100)
  • $0.08 (Each)

  • $7.73 (Per 100)

In-Stock: 300 available locally (Pearland, TX) (change location)
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
DWSBX6114
Manufacturer
LH Dottie
Manufacturer's Part Number
DWSBX6114
Description
#6 X 1-1/4'' Phil BH Fine Thread Drywall Screw
Drywall Screw, Steel, Bugle Head, 1-1/4 In Length, Black Oxide, Unf-2A Thread Type, #6 Awg Diameter, Phillips Drive, 0.4 LB
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
31161509 - Drywall screws
UPC/GTIN
781002581048 / 00781002581048
Weight per unit
0.005 (lbs/each)
Price & Packaging
Minimum Order Quantity
100
Unit
$0.08 (Each)
Carton
$7.73 (Per 100)
Stock Availability
Pearland
300 (Check another store)
Deer Park
0
All Stores
41,800
Resources
Images
 
 
DWSBX6114 - Small Image
 
DWSBX6114 - Large Image
 
DWSBX6114 - Large Image
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
Steel
Material, Color, and Finish
Finish
Black Oxide
Dimensions and Weight
Diameter
#6 AWG
Length
1-1/4
Size
#6 x 1-1/4 IN
Descriptions
Product Type
Drywall Screw
Long Description
Drywall Screw, Steel, Bugle Head, 1-1/4 in Length, Black Oxide, UNF-2A Thread Type, #6 AWG Diameter, Phillips Drive, 0.4 lb
Features
Invincibox(TM) Up to 2 Inch
Short Description
Drywall Screw, Bugle, Steel, Black Oxide, 1-1/4 in, #6, 100/pack
extra long description
DOTTIE DWSBX6114 6 X 1-1/4 Drywall
Description
#6 X 1-1/4'' PHIL BH FINE THREAD DRYWALL SCREW
Special Features
Features: Invincibox Up to 2 Inch
Additional Information
Head Style
Bugle
Thread Type
UNF-2A
Drive Type
Phillips
package quantity
100 PK
Thread Size
#6
Head Type
Bugle
Screw Type
Drywall
Point Type
Self Piercing
Manufacturer Information
Brand
LH DOTTIE
Manufacturers Part Number
DWSBX6114
GTIN
00781002581048
UPC
781002581048
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Bugle Head Drywall Screw
Availability
minimum qty
100
Packaging
Weight
0.4 lb
Weight per each
0.005
Carton
100
Uses, Certifications, and Standards
Application
Drywall, Wood, Aluminum
  Edit Mode: Please login to suggest improvements for this item. Close
These alternate items can be purchased instead of DWSBX6114.
Jump To:

Similar Items

Similar items are close alternatives to DWSBX6114, though they may not be 100% alike.

Drywall Screw, Bugle Head, 1-1/4 In Length, Black Oxide, #6 Awg Diameter, Philli...
  • Our Part #: 114DSJ
  • Pearland Availability: Out Of Stock
  • Total Availability: In Stock
  • MFR Part #: 114DSJ
  • Manufacturer: Peco Fasteners, Inc.
  • Find: Similar Items
  • Pkg Sizes: 100 ($5.72) · 2,400 ($137.28) ·
114DSJ - Peco Fasteners, Inc.

Pearland Availability: Out Of Stock

Total Availability: In Stock

Book Price

$5.72

Per 100

QTY:
Each
Add

* All prices subject to change.

Begin Live Chat