LA603V - 4 Wire 3PH 36IN Leads 0-650 Volts Surge Arrestors

DEL

  • $65.00 (Each)
  • $65.00 (Each)

  • $1,170.00 (Per 18)

In-Stock: 4 available locally (Nacogdoches, TX) ( change location)
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
LA603V
Manufacturer's Part Number
Description
4 Wire 3PH 36IN Leads 0-650 Volts Surge Arrestors
High Current Delta Arrestor, Commercial Application, Made In Usa, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, Nema 4, 1 CT;18 PK Package Quantity, 2-1/4 In Dia. X 4-1/2 In H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, Ansi Ieee Nema Standard;Nec Article 250, 3 PH Surge Arrestor Suppressor Type, 240 to 600 V Ac Voltage Rating
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Distribution Equipment Mark as Incorrect
Suggest a New Category
Classification
Surge Supression Products
UNSPSC
-
UPC/EAN/GTIN
88217010001
Weight per unit
1.2999 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$65.00 (Each)
Standard Packaging
$1,170.00 (Per 18)
Stock Availability
Nacogdoches
4 (Check another store)
All Stores
250
Resources
Images
 
 
LA603V - Small Image
 
LA603V - Large Image
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
Silicon Oxide Varistor
Voltage Rating
240 to 600 V ac
Dimensions and Weight
Size
2-1/4 in Dia. X 4-1/2 in H
Descriptions
Description
4 WIRE 3PH 36IN LEADS 0-650 VOLTS SURGE ARRESTORS
Features
LA602 - For 440-600 Volt, Single Phase, 3 Wire Service Rated voltage 240-480-600 Volt, three wire service. Used when two hot wires of a single or three phase system are to be protected;two wires used to feed a control circuit transformer, or two hots supplying a 480V load such as a street light or a single phase motor.
Long Description
High Current Delta Arrestor, Commercial Application, Made in USA, Silicon Oxide Varistor Material, 100000 A Maximum Surge Current, NEMA 4, 1 CT;18 PK Package Quantity, 2-1/4 in Dia. X 4-1/2 in H Size, 8 X 20 Microsecond Wave Shape;Response Time One Milliamp Test 5 Nanoseconds Special Features, ANSI IEEE NEMA Standard;NEC Article 250, 3 PH Surge Arrestor Suppressor Type, 240 to 600 V ac Voltage Rating
Product Type
High Current Delta Arrestor
Short Description
High Current Delta Arrestor, Silicon Oxide Varistor, 2-1/4 x 4-1/2 in, 1 CT;18 PK
Special Features
Response Time One Milliamp Test 5 Nanoseconds;8 X 20 Microsecond Wave Shape
Additional Information
For Use With
Equipment Protection Purpose
Made In USA
yes
Maximum Surge Current
100000 A
Package Quantity
1 CT;18 PK
Standards Met
ANSI IEEE NEMA Standard;NEC Article 250
Suppressor Type
3 PH Surge Arrestor
Manufacturer Information
Brand
DELTA LIGHTNING ARRESTORS
Manufacturers Part Number
LA603V
Taxonomies, Classifications, and Categories
Category Description
SURGE SUPRESSION PRODUCTS
Availability
Status
Inactive
Packaging
Weight per each
1.2999
Carton
1
Package
18
Uses, Certifications, and Standards
Application
Commercial
Nema Rating
NEMA 4
  Edit Mode: Please login to suggest improvements for this item. Close

* All prices subject to change.

Begin Live Chat