21122000 - Rigid Coupling

Phoenix

  • $20.14 (Each)
  • $20.14 (Each)

  • $2,014.35 (Per 100)

In-Stock: 0 available locally (Nacogdoches, TX) (change location)
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
21122000
Manufacturer
Phoenix
Manufacturer's Part Number
21122000
Description
Rigid Coupling
Conduit Pipe 21122000 Phoenix Conduit Coupling, Trade Size: 2 In, 2.65 In Outside Diameter, 2-1/8 In Length, Flexibility: Rigid, Galvanized Steel, Ul Listed, Csa Certified
Slang Terms

Suggest a New Term
Categories
Elbows, CPLG, Nipples, Running - Steel Mark as Incorrect
Suggest a New Category
Classification
Diecast Emt Fittings
UNSPSC
39131707 - Electrical conduit coupling
UPC/GTIN
782172001367 / 00782172001367
Weight per unit
0.7 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$20.14 (Each)
Carton
$20.14 (Each)
Stock Availability
Nacogdoches
0
All Stores
0
Resources
Images
 
 
21122000 - Small Image
 
21122000 - Large Image
MSDS Sheets
 
 
21122000 - MSDS Sheet
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
Galvanized Steel
Dimensions and Weight
Length
52062
Descriptions
Product Type
2 Cond CPLGS Galv
Description
RIGID COUPLING
Long Description
Conduit Pipe 21122000 Phoenix Conduit Coupling, Trade Size: 2 IN, 2.65 IN Outside Diameter, 2-1/8 IN Length, Flexibility: Rigid, Galvanized Steel, UL Listed, CSA Certified
Additional Information
outside diameter
2.65 in
Manufacturer Information
Brand
Conduit Pipe Products
Manufacturers Part Number
21122000
sub brand
Phoenix
GTIN
00782172001367
UPC
782172001367
Taxonomies, Classifications, and Categories
Category Description
DIECAST EMT FITTINGS
Type
Conduit Coupling
Trade Size
Trade Size
2 A
Packaging
Weight per each
0.7
Carton
1
Uses, Certifications, and Standards
standard
UL Listed, CSA Certified
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 0

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat