XJG24HDG - 3/4X4" HDG Expn CPLG

Eaton

  • $342.98 (Each)
  • $342.98 (Each)
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
XJG24HDG
Manufacturer
Eaton
Manufacturer's Part Number
XJG24 HDG
Description
3/4X4" HDG Expn CPLG
Eaton Crouse-Hinds Series XJG Expansion Coupling, Rigid/Imc, Steel, Hot Dip Galvanized Finish, 4" Maximum Conduit Movement, 3/4" Trade Size
Slang Terms

Suggest a New Term
Categories
Rigid Conduit Fittings - Rigid Conduit Fittings - Steel Mark as Incorrect
Suggest a New Category
Classification
Couplings, Adapters, Reducers, Bushings, & Caps
UNSPSC
39121311 - Electrical fittings
UPC/GTIN
662276290167 / 00662276290167
Weight per unit
2.15 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$342.98 (Each)
Resources
Tech Bulletins
 
 
XJG24HDG - Tech Bulletin
Other Links
 
 
XJG24HDG - Other
 
XJG24HDG - Other
Brochures
 
 
XJG24HDG - Brochure
Attachments
 
 
XJG24HDG - Specification Sheet
Images
 
 
XJG24HDG - Large Image
 
XJG24HDG - Small Image
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
Hot Dip Galvanized
Descriptions
Description
3/4X4" HDG EXPN CPLG
Product Type
3/4 CND Exp JNT Int GRD Max MVT 4 HDG
Features
"XJG conduit expansion couplings for EMT and rigid/IMC are used with EMT, rigid metal conduit and IMC to couple together two sections of conduit subject to longitudinal movement. They are installed indoors or outdoors in long conduit runs to permit linear movement caused by thermal expansion and contraction to prevent damage to conduit supports and electrical systems in building or bridges. XJGs for rigid/IMC and EMT are also available with a hot dip galvanized finish (standard for trade sizes 1-1/4""" and
extra long description
CRS-H XJG24 HDG 3/4 CND EXP JNT INT
Long Description
Eaton Crouse-Hinds series XJG expansion coupling, Rigid/IMC, Steel, Hot dip galvanized finish, 4" maximum conduit movement, 3/4" trade size
Additional Information
dimensions
7.0000 IN X 2.2500 IN X 2.2500 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
XJG24 HDG
GTIN
00662276290167
UPC
662276290167
Taxonomies, Classifications, and Categories
Category Description
COUPLINGS, ADAPTERS, REDUCERS, BUSHINGS, & CAPS
Type
Expansion coupling
Packaging
Weight per each
2.15
Carton
1
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
standard
UL 514B, CSA C22.2
Enclosure
NEMA FB1
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat