VMVL5UNV1M2 - 35W 100-277V STND Led

Eaton

  • $4454.54 (Each)
  • $4,454.54 (Each)

In-Stock: 87 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
VMVL5UNV1M2
Manufacturer
Eaton
Manufacturer's Part Number
VMVL-5-UNV1-M2
Description
35W 100-277V STND Led
Eaton Crouse-Hinds Series Champ VMVL Led Light Fixture, Cool White, No Guard, Heat and Impact Resistant Glass Lens, 5000 Lumens, 157 LM/W, Die Cast Aluminum, No Mounting Module, Type V Optics, 100-277 Vac, 127-250 VDC, 35W
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Hazardous Location Lighting Fixtures
UNSPSC
39112102 - Light emitting diode LED optic lighting
UPC/GTIN
662277185080 / 00662277185080
Weight per unit
12 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4,454.54 (Each)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
87
Resources
Brochures
 
 
VMVL5UNV1M2 - Brochure
Other Links
 
 
VMVL5UNV1M2 - Other
 
VMVL5UNV1M2 - Other
Images
 
 
VMVL5UNV1M2 - Small Image
 
VMVL5UNV1M2 - Large Image
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
35W 100-277V STND LED
Extra Long Description
CRS-H VMVL-5-UNV1-M2 VMVL, 5L, 5000
Features
The Type 4X fixture provides up to 137 lumens per watt, and custom Type I, III and V optics maximize light distribution and intensity. Champ VMVL LEDs are certified for use in NEC, CEC and IEC hazardous locations, providing a single solution for applications around the world. These light fixtures are ideal for indoor and outdoor general area lighting in oil and gas refineries, drilling rigs, petrochemical plants, food and beverage facilities, and other industrial applications where flammable gases, vapor
Long Description
Eaton Crouse-Hinds series Champ VMVL LED light fixture, Cool white, No guard, Heat and impact resistant glass lens, 5000 lumens, 157 lm/W, Die cast aluminum, No mounting module, Type V optics, 100-277 Vac, 127-250 Vdc, 35W
Product Type
VMVL, 5L, 5000K, No Mount, Type 5, UNV1, M2
Additional Information
Dimensions
13.0000 IN X 16.0000 IN X 8.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
VMVL-5-UNV1-M2
GTIN
00662277185080
UPC
662277185080
Taxonomies, Classifications, and Categories
Category Description
HAZARDOUS LOCATION LIGHTING FIXTURES
Type
Light fixture
Packaging
Weight per each
12
Carton
1
Uses, Certifications, and Standards
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 87

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Deer Park
47 View Store

A-L

Location Stock Available
Baytown
40 View Store

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat