V65BAC - Telescoping LT Pole Base MNT Alum W/ CVR

Eaton

  • $3289.31 (Each)
  • $3,289.31 (Each)
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
V65BAC
Manufacturer
Eaton
Manufacturer's Part Number
V65B-AC
Description
Telescoping LT Pole Base MNT Alum W/ CVR
Eaton Crouse-Hinds Series V-Spring Telescoping Light Pole, Aluminum, Base Mount, Installed Cover For Locking Collar
Slang Terms

Suggest a New Term
Categories
Lighting Poles, Standards, Bra - Lighting Poles Mark as Incorrect
Suggest a New Category
Classification
Poles & Accessories
UNSPSC
39111609 - Lighting pole or post and hardware
UPC/GTIN
662276522558 / 00662276522558
Weight per unit
34 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$3,289.31 (Each)
Resources
Attachments
 
 
V65BAC - Specification Sheet
Images
 
 
V65BAC - Large Image
Other Links
 
 
V65BAC - Other
 
V65BAC - Other
Brochures
 
 
V65BAC - Brochure
Tech Bulletins
 
 
V65BAC - Tech Bulletin
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
T6061 Aluminum
Material, Color, and Finish
Color
Grey
Finish
Natural
Style
Telescoping
Dimensions and Weight
Size
5 to 10" height
Descriptions
Features
The Crouse-Hinds series V-Spring telescoping safety light pole increases safety and decreases labor costs associated with lighting installation and routine maintenance. Its innovative design allows for all work to safely take place on the platform or walkway, eliminating the need for portable ladders and fall protection equipment. Applications include: Fixtures installed on industrial walkways, platforms, stairways and conveyors where OSHA/HSE regulations require fall prevention equipment; hard to reach o
Description
TELESCOPING LT POLE BASE MNT ALUM W/ CVR
extra long description
CRS-H V65B-AC V-SPRING POLE 2 OD BA
Long Description
Eaton Crouse-Hinds series V-Spring telescoping light pole, Aluminum, Base mount, Installed cover for locking collar
Special Features
Vertical Spring Assisted Lowering Pole makes lowering and raising safe and easy
Product Type
V-Spring Pole 2 Od Base Adj HT Al Cover
Additional Information
dimensions
73.5000 IN X 6.5700 IN X 6.5700 IN
Manufacturer Information
Manufacturers Part Number
V65B-AC
Brand
Eaton
GTIN
00662276522558
UPC
662276522558
Taxonomies, Classifications, and Categories
Category Description
Poles & Accessories
Type
Telescoping light pole
Packaging
Weight per each
34
Carton
1
Uses, Certifications, and Standards
standard
3426-83 LUMINAIRES - Luminaire Poles
Mounting
Handrail Stanchion
Application
Ind Facilities & Factories - Facility: Lighting and Lighting Controls
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels

* All prices subject to change.

Begin Live Chat