UBM200HD - 2" U Bolt Galv

Eaton

  • $4.95 (Each)
  • $4.95 (Each)

  • $247.29 (Per 50)

  • $494.58 (Per 100)

In-Stock: 46 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
UBM200HD
Manufacturer
Eaton
Manufacturer's Part Number
UBM200HD
Description
2" U Bolt Galv
Eaton Crouse-Hinds Series Ubm Conduit U-Bolt, Rigid/Imc, Iron, Electrogalvanized Finish, 3/8"-16 Thread Size, 2" Trade Size
Slang Terms

Suggest a New Term
Categories
Screws, Bolts, Staples, Wraps, - Screws, Nuts, Bolts, Washers Mark as Incorrect
Suggest a New Category
Classification
Screws, Bolts, Staples, Jack Chains, Washers & Ty-Raps
UNSPSC
39121705 - Cable clamp and staple
UPC/GTIN
784564254054 / 00784564254054
Weight per unit
0.28 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$4.95 (Each)
Carton
$247.29 (Per 50)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
46
Resources
Images
 
 
UBM200HD - Small Image
 
UBM200HD - Large Image
 
UBM200HD - Large Image
 
UBM200HD - Large Image
Attachments
 
 
UBM200HD - Specification Sheet
Other Links
 
 
UBM200HD - Other
 
UBM200HD - Other
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Features
Material
IRON
Descriptions
Description
2" U BOLT GALV
Extra Long Description
MIDWEST UBM200HD 2 U BOLT GALV
Features
Crouse-Hinds series clamps, straps, clampbacks and hangers are used to secure rigid/IMC conduit to mounting surfaces or to provide space between conduit and its mounting surfaces. Available in a variety of materials to meet customer preferences, including steel, malleable iron, stainless steel and hot dip galvanized iron.
Long Description
Eaton Crouse-Hinds series UBM conduit U-bolt, Rigid/IMC, Iron, Electrogalvanized finish, 3/8"-16 thread size, 2" trade size
Product Type
2 U Bolt Galv
Special Features
Heavy-Duty, With Hex Nuts, Thread Size 3/8 In-16 TPI, Weight 28 Lb per 100
Additional Information
Dimensions
4.5000 IN X 2.5000 IN X 2.0000 IN
Manufacturer Information
Brand
Eaton
Manufacturers Part Number
UBM200HD
GTIN
00784564254054
UPC
784564254054
Taxonomies, Classifications, and Categories
Category Description
Screws, Bolts, Staples, Jack Chains, Washers & TY-Raps
Type
Conduit U-bolt
Packaging
Weight per each
0.28
Carton
50
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
Standard
UL, cUL
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 46

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Tyler
46 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat