TP72181112 - 4 11/16SQ 3"DP W Ob 1/2-1-1/2"Ko

Eaton Crouse-Hinds

  • $67.18 (Each)
  • $67.18 (Each)

  • $1,679.62 (Per 25)

  • $6,718.46 (Per 100)

In-Stock: 50 available at other locations ( find a store with stock)

QTY:
Each
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Quick Specs
Catalog Number
TP72181112
Manufacturer
Eaton Crouse-Hinds
Manufacturer's Part Number
TP72181-1-1/2
Description
4 11/16SQ 3"DP W Ob 1/2-1-1/2"Ko
Eaton Crouse-Hinds Series Outlet Box, (2)- 1/2", (2) 3/4", 4-11/16", Conduit (No Clamps), Welded, 3", Galvanized Steel, (4) 1 1/2", 60.0 Cubic Inch Capacity
Slang Terms

Suggest a New Term
Categories
Enhanced Commodity Codes - Boxes & Covers Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121308 - Outlet box
UPC/GTIN
662276805071 / 00662276805071
Weight per unit
1.4 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$67.18 (Each)
Carton
$1,679.62 (Per 25)
Stock Availability
Nacogdoches
0 (Find nearest stock)
All Stores
50
Resources
Images
 
 
TP72181112 - Small Image
 
TP72181112 - Large Image
Other Links
 
 
TP72181112 - Other
Brochures
 
 
TP72181112 - Brochure
Suggest Substitute Item
  Edit Mode: Please login to suggest improvements for this item. Close
Thank you for your suggestions! We appreciate your assistance in improving our software. It helps us serve you even better!
  Edit Mode: Please login to suggest improvements for this item. Close
Descriptions
Description
4 11/16SQ 3"DP W OB 1/2-1-1/2"KO
Extra Long Description
CRS-H TP72181-1-1/2 4 11/16SQ W OB
Features
Eaton’s Crouse-Hinds Division has assembled one of the most complete outlet box product lines in the business. We’ve been leading in quality and selection for decades and throughout the Crouse-Hinds series steel outlet box offering, you will find innovative products and solutions that save labor, cut material costs and increase productivity. Our 4-11/16" steel square outlet boxes, covers and extension rings are for use in commercial and industrial conduit applications, where larger sized conductor or wiri
Long Description
Eaton Crouse-Hinds series outlet box, (2)- 1/2", (2) 3/4", 4-11/16", Conduit (no clamps), Welded, 3", Galvanized steel, (4) 1 1/2", 60.0 cubic inch capacity
Product Type
4 11/16SQ W Ob 3D 1 1/2 Ko
Additional Information
Dimensions
20.0000 IN X 12.0000 IN X 6.0000 IN
Knockouts
true
Manufacturer Information
Brand
Eaton Crouse-Hinds
Manufacturers Part Number
TP72181-1-1/2
GTIN
00662276805071
UPC
662276805071
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
OUTLET BOX
Packaging
Weight per each
1.4
Carton
25
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - OtherData Intensive Industries and Information Technologies
  Edit Mode: Please login to suggest improvements for this item. Close
Total availability: 50

Location search:

Greater Nacogdoches Area

Location Stock Available

Distribution Centers

Location Stock Available
Jacksonville - FL
50 View Store

A-L

Location Stock Available

M-Z

Location Stock Available

* All prices subject to change.

Begin Live Chat