TP711 - 8" Ground SCR

Eaton

  • $1.03 (Each)
  • $1.03 (Each)

  • $103.00 (Per 100)

  • $1,030.00 (Per 1,000)
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
TP711
Manufacturer
Eaton
Manufacturer's Part Number
TP711
Description
8" Ground SCR
Eaton Crouse-Hinds Series TP Grounding Screw With Pigtail, Steel, 8” Insulated No. 12 Copper Wire
Slang Terms

Suggest a New Term
Categories
Outlet Boxes, Covers & Hangers - Bar Hangers & Outlet Box Accy. Mark as Incorrect
Suggest a New Category
Classification
Steel Boxes & Covers
UNSPSC
39121321 - Electrical Box Hardware and Accessories
UPC/GTIN
786189107111 / 00786189107111
Weight per unit
0.02 (lbs/each)
Price & Packaging
Minimum Order Quantity
1
Unit
$1.03 (Each)
Standard Packaging
$1,030.00 (Per 1,000)
Resources
Attachments
 
 
TP711 - Specification Sheet
Images
 
 
TP711 - Small Image
 
TP711 - Large Image
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
Steel
Material, Color, and Finish
Color
Natural
Descriptions
Product Type
8 Ground Wire With Hex Head Ground Screw
Features
Steel outlet box accessories are for use with various Crouse-Hinds series steel outlet boxes. Accessories include: grounding devices and clips, clamps and mounting ears, switch box supports and extensions, safety plates, self-tapping screw jars, grounding screw jars and metal stud grommets.
extra long description
THEP TP711 8 GROUND WIRE WITH HEX H
Long Description
Eaton Crouse-Hinds series TP grounding screw with pigtail, Steel, 8” insulated No. 12 copper wire
Special Features
8” insulated No. 12 copper wire
Description
8" GROUND SCR
Additional Information
dimensions
8.0000 IN X 0.1300 IN X 0.3800 IN
Manufacturer Information
Brand
EATON CROUSE-HINDS SERIES
Manufacturers Part Number
TP711
GTIN
00786189107111
UPC
786189107111
Taxonomies, Classifications, and Categories
Category Description
STEEL BOXES & COVERS
Type
Grounding screw with pigtail
Packaging
Weight per each
0.02
Carton
1
Package
1000
Uses, Certifications, and Standards
Application
Commercial / Institutional Buildings / Structures - Commercial / Institutional Buildings / Structures - Other
  Edit Mode: Please login to suggest improvements for this item. Close
You must have an account to view stock levels
These alternate items can be purchased instead of TP711.
Jump To:

Cross Referenced

These items are similar to TP711 but are not currently available from Elliott Electric Supply.

Part # MFR/Brand GTIN
TP711 Eaton Crouse-Hinds 00786189107111
GP650 LH Dottie 00781002161004
PTSO12GN Garvin Industries 00785592001757
GSS Madison Electric 00784297391064
996 Raco 00050169009963
49 Topaz 00751338335059

* All prices subject to change.

Begin Live Chat